Shop All Letters and Numbers
Brady
Carded Letter Kit, A Thru Z, 3/4 In. H
Mfr # 34238
Zoro # G4898311
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 5/8 in
- Overall Height 3/4 in
- Package Type Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 34238
- Zoro # G4898311
- UPC # 754473342388
- Country of Origin China
- Category Letters and Numbers
Dimensions
Character Height | 5/8 in |
Overall Height | 3/4 in |
Overall Width | 5/8 in |
Description
Carded Letter Kit, Adhesive Type Removeable and Repositionable Adhesive, Application General Identification, Wire and Cable Labeling, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 5/8 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included A to Z, Die Cut Yes, Embossed No, Font Gothic, Includes (1) G to Z, (2) A to F, Indoor/Outdoor Usage Indoor Only, Letter Casing Uppercase
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL TouchNTuff 92-575, Nitrile Disposable Gloves, 4.3 mil Palm, Food Grade, Powdered, S, 100 PK, Blue (92-575)
- BADGER TAG & LABEL Return to Stock Tag, 2-7/8 in. W, PK25 (115)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, White, L, 12PK (715SNFLW/L)
- STRANCO Pipe Mrkr, 480 Volts, Orng, 1-1/8x4in., PK5 (CVB-1054-PK)
- BRADY Numbered Tag Set, 126 to 150, 25 Tags (23205)
- BRADY Ultra Reflective Numbers, 3, 6 In. H, PK10 (3020-3)
- BRADY Reflective Numbers And Letters, 9, PK25 (5000-9)
- BRADY Letter Label, B, 1-1/2 in. W x 3-1/2 in. H (1550-B)
- BRADY Number Label, 1in.H Character, PK25 (5900-0)
- BRADY Letter Label, A, 1-1/2 in. W x 3-1/2 in. H (1550-A)
- STRANCO Die Cut Number Label, 9, 10 Cards, PK10 (DBV-1.5-9-10)
- Brady Letters and Numbers