Shop All Pipe Markers, Arrow, and Banding Tape
Brady
CARBON DIOXIDE v2 Pipe Marker Style 3C Arrows Vinyl WT on Brown 3 per Card, 5 PK
Mfr # 108706-PK
Zoro # G208581933
product price: $10.45
/pk 5, $2.09/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend CARBON DIOXIDE
- Height 2.25 in
- Width 2.75 in
- Color White on Brown
- Includes 5 Cards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 108706-PK
- Zoro # G208581933
- UPC # 888434570418
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2.25 in |
Width | 2.75 in |
Size | 2.25 in H x 2.75 in W |
Details
Item | Pipe Marker |
Legend | CARBON DIOXIDE |
Color | White on Brown |
Includes | 5 Cards |
Material | Vinyl |
Application | Pipe and Valve Marking |
Thickness | 0.004 in |
Adhesive | Permanent Acrylic |
Description
The B-946 material is printed with weather resistant inks and is particularly suited for applications where weatherability is a key consideration. High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive. Good chemical, oil and water resistance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON 1/16 Combination Letter & Number Set (21623)
- KISHIGO XL, Orange, Class 2, All Mesh Contrast Vest (1196-XL)
- CHILL-ITS BY ERGODYNE Dew Rag, Camouflage (6710)
- GLOBAL EQUIPMENT Combo LED Emergency Exit Sign, Red Letters, Ceiling Wall Mount (JLEC2RW)
- BRADY Pipe Marker, Chilled Water Supply, Green, 4024-C (4024-C)
- BRADY Pipe Marker, PK5, 7086-1HV-PK (7086-1HV-PK)
- BRADY Pipe Marker, (Blank Label), 5600-II (5600-II)
- BRADY Pipe Marker, Waste Water, Y, 1/2 to1-3/8 In (5784-O)
- BRADY Pipe Marker, PK5, 7093-3C-PK (7093-3C-PK)
- BRADY Pipe Mkr, Tower Water Supply, 1-1/2to2-3/8 (4144-B)
- BRADY Arc Flash Protection Label, 4inHx6inW, PK5 (98464)
- Brady Pipe Markers, Arrow, and Banding Tape