Shop All Pipe Markers, Arrow, and Banding Tape
Brady
CARBON DIOXIDE Pipe Marker Style 1 Polyester Black on Yellow 1 per Card, 5 PK
Mfr # 105740-PK
Zoro # G708581938
product price: $39.99
/pk 5, $8.00/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend CARBON DIOXIDE
- Height 2.25 in
- Color Black on Yellow
- Includes 5 Cards
- Material Polyester with Polyester Overlaminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 105740-PK
- Zoro # G708581938
- UPC # 888434571064
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2.25 in |
Width | 14 in |
Size | 2.25 in H x 14 in W |
Details
Item | Pipe Marker |
Legend | CARBON DIOXIDE |
Color | Black on Yellow |
Includes | 5 Cards |
Material | Polyester with Polyester Overlaminate |
Adhesive | Permanent Acrylic |
Application | Pipe and Valve Marking |
Thickness | 0.0051 in |
Description
Laminated B-681 polyester seals in and protects graphics. Industrial grade self-adhesive protects against bacteria or moisture trapping behind the pipe marker. Style 1 pipe markers measure 2-1/4 x 14, come one marker per card, and fit pipe diameter 2-1/2 to 7-7/8. All stock markers meet ASME ANSI when used with arrow tape. For clean room applications, the material liner should be removed prior to entering the clean room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY125SWHMD0025VP)
- EATON Mounting Base, Black, SL7 Tower Lights (SL7-CB-400)
- GUARDIAN EQUIPMENT Wall-Mounted Eyewash Station (G1819)
- STRANCO Label, Limited Qty, 2.5 In, 100 Labels (HMSL-2500-P100)
- BRADY Pipe Marker, Black, Gas Natural, PK5, 83517-PK (83517-PK)
- BRADY Pipe Marker, Domestic Hot Water, PK5 (7087-3C-PK)
- BRADY Pipe Marker, Waste Water, PK5 (7302-1-PK)
- BRADY Pipe Marker, Helium, Green, 3/4 to 1-3/8 In (4074-A)
- BRADY Pipe Marker, Adhesive, 1-1/8"H, 7"W, PK5, 105777-PK (105777-PK)
- BRADY Pipe Marker, Drain, Yel, 2-1/2 to 7-7/8 In, 7091-1 (7091-1)
- BRADY Pipe Marker, Black, Heating Supply, PK5, 7127-1-PK (7127-1-PK)
- Brady Pipe Markers, Arrow, and Banding Tape