Shop All Identification Labels
Brady
Calibration Labels 0.5 in H x 1.5, PK 25
Mfr # WO-53-PK
Zoro # G7252674
product price: $71.89
/pk 25, $2.88/ea
$71.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Vinyl
- Width 1 1/2 in
- Height 1/2 in
- Standards RoHS Compliance Status Compliant with Directive 2011/65/EU and 2015/863, UNSPSC 55121606
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # WO-53-PK
- Zoro # G7252674
- UPC # 754473601355
- Country of Origin Mexico
- Category Identification Labels
Dimensions
Width | 1 1/2 in |
Height | 1/2 in |
Label Height | 1/2 in |
Label Width | 1 1/2 in |
Description
Inspection Label, Adhesive Adhesive, Adhesive Material Rubber, Adhesive Type Removable and Repositionable Adhesive, Label Color Red on White, Label Diameter Not Applicable, Label Height 1/2 in, Label Material Vinyl Cloth, Label Shape Rectangle, Label Width 1 1/2 in, Language English, Number of Labels 450, Preprinted Legend Calibration Not Required, Product Type Inspection Label, Subject Matter Calibration
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Wall Anchor, 310 lb., 26inLx2inWx16inD (7460A)
- BERNE Bib, Overall, Orig, Wash, Insulated, XL, Reg (B377)
- HONEYWELL SERVUS Knee Boots, Size 6, 15" H, Gray, Plain, PR (75102/6)
- BRK FIRST ALERT HOME FIRE EXTINGUISHER UL RATED 2-A:10-B:C FE2A10GR (HOME2)
- BRADY Arc Flash Protection Label, PK100, 52028 (52028)
- BRADY Arc Flash Protection Label, PK100, 52021 (52021)
- BRADY Gas Cylinder Label, 3 In. H, 5 In. W, PK10, 60310 (60310)
- BRADY Label, White, Nylon, White, PK2500 (LAT-60-799-2.5)
- BRADY Hard Hat Emblem Label, Black/White (49560)
- BRADY Recycling Label, Vinyl, 5 In. W, PK5, 20640FLS (20640FLS)
- NMC Residue 3 Flammable Liquids Blank Dot Placard Sign, Material: Rigid Plastic (DL81BR)
- Brady Safety Labels