Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Cable Tags 0.39in H x 2.36in W Thermoplastic Polyether Polyurethane White 750/RL
Mfr # B33-60X10-7643-WT
Zoro # G508584115
product price: $551.99
/ea
Free Shipping & Returns
$551.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 2.362 in
- Height 0.394 in
- Material Thermoplastic Polyether Polyurethane
- Size 0.394 in H x 2.362 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B33-60X10-7643-WT
- Zoro # G508584115
- UPC # 888434146392
- Country of Origin Belgium
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 2.362 in |
Height | 0.394 in |
Size | 0.394 in H x 2.362 in W |
Details
Item | Tag |
Color | White |
Material | Thermoplastic Polyether Polyurethane |
Label Maker Tape Thickness | 0.0177 in |
Includes | Roll of 750 Tags |
Application | Data and Telecommunications Labeling;Wire and Cable Labeling |
Label Maker Tape Finish | Matte |
Description
Thermoplastic Polyether Polyurethane B-7643 is a zero-halogen high density, thermoplastic cable marker designed for dot matrix or thermal transfer printing. Meets the requirements of a halogen-free material per IEC 61249-2-21 2003-11. Excellent chemical, oil and water resistance. Operating temperature of -40 deg F to 193 deg F -40 deg C to 90 deg C. A ribbon is required to print this material. Use Part Number B30-R6000.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Collared Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB125SWH3X002500)
- 3M PROTECTA Body Belt, 2 D-Rings, Size S (1091013)
- DUNLOP Men's Steel Rubber Boot Black (8662200)
- 3M PELTOR Over-the-Head Ear Muffs, 28 dB, Peltor X3, Black/Red (X3A)
- BRADY Laboratory Label, White, Labels/Roll: Continuous (M61C-750-499)
- BRADY B30 Series Continuous Self-Extinguishing Polyester Labels 2 in W x 100 ft L WT (B30C-2000-443)
- BRADY Label Tape Cartridge, Black on White, Labels/Roll: Continuous (M21-1250-427)
- BRADY Label, Vinyl, Color Green, 2" W (M6C-2000-595-GN)
- BRADY Brady B30 Series Indoor-Outdoor Industrial Vinyl Labels, 3inW X 100'L, White, (B30C-3000-595-WT)
- BRADY Label, White, Labels/Roll: 3000 (THT-195-481-3)
- BRADY Thermal Transfer Label, White, Labels/Roll: 10,000 (THT-29-423-10)
- Brady Label Maker Tapes, Labels, Signs & Tags