Shop All Tags
Brady
Cable Seal, 1/16 In, Steel, PK100
Mfr # 95166
Zoro # G4967961
product price: $255.99
/pk 100, $2.56/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Security Seal Primary Application Truck Seal
- Marking Parameters Consecutive Numbering, SEALED
- Wire Length 12 in
- Tool Required Application, Removal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Wire Length | 12 in |
Length | 9" |
Width | 12" |
Lock Length | 1 in |
Cable Diameter | 1/16 in |
Lock Width | 1 in |
Cable Length | 12 in |
Cable Dia. | 1/16 in |
Operational Length | 12" |
Useable Length | 12 in |
Description
Cable Seals, Steel, Silver, Cable Length 12 in, Marking Parameters Consecutive Numbering, SEALED, Breaking Strength 727 lb, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Safety Glasses, Clear Anti-Scratch (AP1-10)
- SPEAKMAN Combination Emergency Station W/ Plastic Bowl Eye/face Wash (SE-695)
- 3M Exhalation Valve (6889)
- LABELMASTER Inspected Label, PK500 (BT304)
- BRADY Blank Tag, 2-1/2 x 4 In, Yel, Plstc (41923)
- BRADY Danger Tag, 5-1/2inHx3inW, Poly, Brass, PK25 (76226)
- BRADY Danger Tag, 11-3/4 x 3-1/2 In, Wht/R, PK10 (SCAF-STH146)
- BRADY Blk Tag, 2 x 2 In, R, Al, Rnd, 3/16 In, PK25 (49906)
- BRADY Danger Tag, 5-3/4 x 3 In, Cardstock, PK25 (65408)
- BRADY Danger Tag, 5-1/2 x 3 In, Hd Polyest, PK25 (65505)
- AVERY DENNISON Price Tags, 3-1/4x1-15/16, White, PK1000 (12200)
- Brady Tags