Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Cable Marking Tags 0.8 in H x 2.2 in W Yellow 250/RL
Mfr # HSNX-800-2-YL-S
Zoro # G208584132
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Width 2.2 in
- Height 0.8 in
- Material Nomex® Tag
- Label Maker Tape Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # HSNX-800-2-YL-S
- Zoro # G208584132
- UPC # 662820999577
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 2.2 in |
Height | 0.8 in |
Size | 0.8 in H x 2.2 in W |
Details
Item | Tag |
Color | Yellow |
Material | Nomex® Tag |
Label Maker Tape Finish | Matte |
Application | Wire and Cable Labeling |
Includes | Roll of 250 Tags |
Label Maker Tape Thickness | 0.012 in |
Description
B-508 tags are designed as high performance bundle and cable identification tags to stand up to the harshest environments. Dot matrix or thermal transfer printable tags are available in white, yellow or green. B-508 tags have excellent tear, solvent and heat resistance properties. Service temperature of -94 deg F to 266 deg F -70 deg C to 130 deg C. Service temperature of -70 deg F to 130 deg F -94 deg C to 266 deg C. Note: These tags are not compatible with the BradyPrinter i5100 or IP Series printers. A ribbon is required to print this material. Use Part Number R4300.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Rubber Insulating Gloves Class 0, PR (E014R/10)
- CONDOR Safety Vest, Orange/Red, S/M, Hook-and-Loop (491T06)
- PIP Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, 2XL, 12PK (34-845/XXL)
- DUPONT Boot Covers, Bound, White, L, PK100 (IC458BWHLG01000B)
- BRADY Thermal Transfer Label, White, Labels/Roll: 5000 (B33-5-432)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (113112)
- BRADY Label, Vinyl, Color Blue, 1/2" W (M6C-500-595-BL)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (13549)
- BRADY Label Tape Cartridge, Yellow, Labels/Roll: Continuous (76619)
- BRADY Thermal Transfer Label, White/Translucent, Labels/Roll: 5000 (THT-113-427-5)
- BRADY Label Cartridge, Gray, Labels/Roll: 100 (M71-110-145FR-GY)
- Brady Label Maker Tapes, Labels, Signs & Tags