Shop All Cable Lockout Device
Brady
Cable Lockout, Yellow, Nylon
Mfr # 122245
Zoro # G8519651
product price: $24.56
/ea
$24.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Material No Cable
- Body Material Nylon
- Cable Length No Cable
- Maximum Number of Padlocks 8
- Body Dimensions 2 in D x 1-1/2 in H x 2 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 122245
- Zoro # G8519651
- UPC # 754473711887
- Country of Origin China
- Category Cable Lockout Device
Dimensions
Cable Length | No Cable |
Body Dimensions | 2 in D x 1-1/2 in H x 2 in W |
For Maximum Padlock Shackle Diameter | 5/16 in |
Body Height | 1.5 in |
Body Depth | 2 in |
Body Width | 2 in |
Details
Item | Cable Lockout |
Cable Material | No Cable |
Body Material | Nylon |
Maximum Number of Padlocks | 8 |
Body Color | Yellow |
For Use With | Mechanical Risk |
Legend | No Legend |
OSHA Compliant | No |
Cable Lockout Type | Twist Lock |
Includes Cable | No |
Cable Material Finish | No Cable |
Description
Cable Lockout, Body Color Yellow, Body Material Nylon, Cable Color Not Applicable, Cable Diameter Not Applicable, Cable Length No Cable, Cable Lockout Type Twist Lock, Compatible Cable Lockout Not Applicable, For Maximum Padlock Shackle Diameter 5/16 in, Includes Cable No, Maximum Number of Padlocks 8, Body Depth 2 in, Body Height 1.5 in, Body Width 2 in, Legend No Legend
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, 10" Height, 14" Width, Aluminum, Employees Only Beyond This Point All Others, Landscape (OS-WS-A-1014-L-12112)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, Attic Access Point Sign, Portrait (OS-NS-P-710-V-10236)
- BRADY Blk Tag, 2 x 2 In, Nat, Al, Rnd, 3/16 In, PK25 (49909)
- NMC Emergency Exit Keep Area Clear Plant Marking Stencil (PMS234)
- BRADY Double Looped Lockout Cable ABS Plastic 0.19 in Dia x 8 ft L Red (170975)
- BRADY Cable Lockout, 1/8" Dia., 8 ft L, Clear (170378)
- BRADY Double Looped Lockout Cable ABS Plastic 0.19 in Dia x 6 ft L Red (170974)
- BRADY Cable Lockout, Red, Nylon (122247)
- BRADY Cable Lockout, 1/8" Dia., 164 ft L, Red (170379)
- BRADY Cable Lockout Device, 8 ft., Nylon Cable (149267)
- MASTER LOCK Grip Tight Circuit Breaker Lockout (LCK240)
- Brady Cable Lockout Device