Shop All Cable Lockout Device
Brady
Cable Lockout, Red, Nylon
Mfr # 122247
Zoro # G8519618
product price: $26.45
/ea
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Material No Cable
- Body Material Nylon
- Cable Length No Cable
- Maximum Number of Padlocks 6
- Body Dimensions 2 in D x 1-1/2 in H x 2 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 122247
- Zoro # G8519618
- UPC # 754473711900
- Country of Origin China
- Category Cable Lockout Device
Dimensions
Cable Length | No Cable |
Body Dimensions | 2 in D x 1-1/2 in H x 2 in W |
Body Height | 1.5 in |
Body Depth | 2 in |
For Maximum Padlock Shackle Diameter | 5/16 in |
Body Width | 2 in |
Details
Item | Cable Lockout |
Cable Material | No Cable |
Body Material | Nylon |
Maximum Number of Padlocks | 6 |
Body Color | Red |
For Use With | Lockout Padlocks, Safety Padlocks |
Standards | RoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant |
OSHA Compliant | No |
Legend | No Legend |
Cable Lockout Type | Twist Lock |
Includes Cable | No |
Cable Material Finish | No Cable |
Description
Cable Lockout, Body Color Red, Body Material Nylon, Cable Color Not Applicable, Cable Diameter Not Applicable, Cable Length No Cable, Cable Lockout Type Twist Lock, Compatible Cable Lockout Not Applicable, For Maximum Padlock Shackle Diameter 5/16 in, Includes Cable No, Maximum Number of Padlocks 6, Body Depth 2 in, Body Height 1.5 in, Body Width 2 in, Legend No Legend, Standards RoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAREALERT LED Road Flare, 1 Watt, Yellow (YBP.2)
- GEMTOR Full Body Harness, Vest Style, Universal (833-2)
- SQUIDS BY ERGODYNE Glove Clip (3405)
- ULTRATECH Spill Tray, 24 gal Spill Capacity, Polyethylene (1032)
- BRADY Cable Lockout, 1/8" Dia., 164 ft L, Red (170379)
- BRADY Cable Lockout, Red, Nylon (122244)
- BRADY Double Looped Lockout Cable ABS Plastic 0.19 in Dia x 2 ft L Red (170972)
- BRADY Cable Lockout, 1/8" Dia., 8 ft L, Clear (170378)
- BRADY Double Looped Lockout Cable ABS Plastic 0.19 in Dia x 6 ft L Red (170974)
- BRADY Battery Cable Lockout (150821)
- NMC Cable Lockout W/6Ft Cable (CABLO)
- Brady Lockout Tagout