Shop All Cable Lockout Device
Brady
Cable Lockout, Red, No Body
Mfr # 122256
Zoro # G8519819
product price: $7.37
/ea
$7.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Material No Cable
- Body Material No Body
- Cable Length No Cable
- Cable Diameter No Cable
- Maximum Number of Padlocks 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 122256
- Zoro # G8519819
- UPC # 754473712006
- Country of Origin United Kingdom
- Category Cable Lockout Device
Dimensions
Cable Length | No Cable |
Cable Diameter | No Cable |
Body Dimensions | No Body |
Details
Item | Cable Lockout |
Cable Material | No Cable |
Body Material | No Body |
Maximum Number of Padlocks | 0 |
Body Color | Red |
For Use With | Lockout Devices |
Legend | No Legend |
OSHA Compliant | No |
Cable Lockout Type | Pull Tight |
Includes Cable | No |
Cable Material Finish | No Cable |
Description
Cable Lockout, Cable Length No Cable, Cable Lockout Type Pull Tight, Includes Cable No, Maximum Number of Padlocks 0, Legend No Legend
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Knit Gloves, Glove Size M, PK12 (967315M)
- KINCO Leather Gloves, Hi Vis, Orange, XL, PR (1938KW-XL)
- NMC Danger Lock-Out Tag-Out Power Before Use Sign (D303A)
- LYLE Office and Facility Sign, 10" W, 7" H, LCU1-0151-ED_10x7 (LCU1-0151-ED_10x7)
- BRADY Battery Cable Lockout, PK24 (150823)
- BRADY Cable Lockout Device, 8 ft., Nylon Cable (149267)
- BRADY Cable Lockout, 1/8" Dia., 164 ft L, Red (170379)
- BRADY Double Looped Lockout Cable ABS Plastic 0.19 in Dia x 6 ft L Red (170974)
- BRADY Battery Cable Lockout (150820)
- BRADY Cable Lockout, 1/8" Dia., 8 ft L, Red (170409)
- BRADY Cable Lockout, Red, Nylon (122247)
- Brady Lockout Tagout