Shop All Cable Lockout Device
Brady
Cable Lockout, Green, 5 ft. L Cable
Mfr # 122255
Zoro # G8519843
product price: $35.90
/ea
$35.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Material Steel
- Body Material Polypropylene
- Cable Length 4.9 ft
- Cable Diameter 1/8 in
- Maximum Number of Padlocks 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 122255
- Zoro # G8519843
- UPC # 754473711986
- Country of Origin China
- Category Cable Lockout Device
Dimensions
Cable Length | 4.9 ft |
Cable Diameter | 1/8 in |
Body Dimensions | 2 in D x 1-1/2 in H x 2 in W |
Body Height | 1.5 in |
Body Depth | 2 in |
Body Width | 2 in |
For Maximum Padlock Shackle Diameter | 5/16 in |
Details
Item | Cable Lockout |
Cable Material | Steel |
Body Material | Polypropylene |
Maximum Number of Padlocks | 6 |
Body Color | Green |
For Use With | All Purpose Cable Lockout |
Standards | RoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant |
Legend | No Legend |
OSHA Compliant | No |
Cable Lockout Type | Twist Lock |
Cable Material Finish | PVC |
Includes Cable | Yes |
Cable Color | Clear |
Description
Cable Lockout, Body Color Green, Body Material Polypropylene, Cable Color Clear, Cable Diameter 1/8 in, Cable Length 4.9 ft, Cable Lockout Type Twist Lock, Cable Material Steel, Cable Material Finish PVC, Compatible Cable Lockout Not Applicable, For Maximum Padlock Shackle Diameter 5/16 in, Includes Cable Yes, Maximum Number of Padlocks 6, Body Depth 2 in, Body Height 1.5 in, Body Width 2 in, Legend No Legend, Standards RoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, No Thru Traffic With Symbol, 14in X 10in Rigid Plastic, 10" W, 14" L, Portrait (OS-NS-P-1014-V-16201)
- RADIANS SV2ZW Women's Economy 2 Pocket Vest, HiVis Orange, Size S (SV2ZWOMS)
- ZORO SELECT Collared Disposable Coveralls, M, 25 PK, White, SMS, Zipper (CVL-SMS-E-MED)
- FEDERAL SIGNAL Pendant Mount, 8-51/64in.Wx3-11/64in.H (PMXC-SB)
- BRADY Brady® 50943 All Purpose Lockout With 8' L Sheathed Metal Cable, Fiberglass Reinforced Poly (50943)
- BRADY Double Looped Lockout Cable ABS Plastic 0.19 in Dia x 6 ft L Red (170974)
- BRADY Cable Lockout, Red, Nylon (122244)
- BRADY Cable Lockout, 1/8" Dia., 8 ft L, Clear (170378)
- BRADY Extra Secure Yellow Spin Lockout System with 59in Cable and Operating Tool (152268)
- BRADY Double Looped Lockout Cable ABS Plastic 0.19 in Dia x 4 ft L Red (170973)
- GLOBAL INDUSTRIAL Metal Cable Seal, 1/8x12L, Red, 50PK (670490RD)
- Brady Lockout Tagout