Shop All Cable Lockout Device
Brady
Cable Lockout, Clear, 164 ft. L Cable
Mfr # 122263
Zoro # G8519931
product price: $85.49
/ea
Free Shipping & Returns
$85.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Material Steel
- Body Material No Body
- Cable Length 164 ft
- Cable Diameter 1/8 in
- Maximum Number of Padlocks 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 122263
- Zoro # G8519931
- UPC # 754473712075
- Country of Origin China
- Category Cable Lockout Device
Dimensions
Cable Length | 164 ft |
Cable Diameter | 1/8 in |
Body Dimensions | No Body |
Details
Item | Cable Lockout |
Cable Material | Steel |
Body Material | No Body |
Maximum Number of Padlocks | 0 |
For Use With | Large Valves |
Standards | RoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant |
OSHA Compliant | No |
Legend | No Legend |
Includes Cable | Yes |
Cable Material Finish | PVC |
Compatible Cable Lockout | Brady All Purpose Cable Lockout, Brady Secure Spin Cable Lockout |
Cable Lockout Type | Cable Only |
Cable Color | Clear |
Description
Cable Lockout, Body Color Not Applicable, Cable Color Clear, Cable Diameter 1/8 in, Cable Length 164 ft, Cable Lockout Type Cable Only, Cable Material Steel, Cable Material Finish PVC, Compatible Cable Lockout Brady All Purpose Cable Lockout, Brady Secure Spin Cable Lockout, For Maximum Padlock Shackle Diameter Not Applicable, Includes Cable Yes, Maximum Number of Padlocks 0, Legend No Legend, Standards RoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Water, PK5, 7304-4-PK (7304-4-PK)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Red (10034022)
- BRADY Prinzing Tag Hldr, 8-3/4 x 4-1/4 In, Clear (TH2-H)
- PIP 11" Chemical Resistant Gloves, Nitrile, L, 12PK (56-3154/L)
- BRADY Extra Secure Yellow Spin Lockout System with 59in Cable and Operating Tool (152268)
- BRADY Double Looped Lockout Cable ABS Plastic 0.19 in Dia x 8 ft L Red (170975)
- BRADY Battery Cable Lockout, PK24 (150822)
- BRADY Cable Lockout, Red, Nylon (122244)
- BRADY Battery Cable Lockout, PK24 (150823)
- BRADY Cable Lockout, 1/8" Dia., 8 ft L, Clear (170378)
- GLOBAL INDUSTRIAL Metal Cable Seal, 1/8x12L, Red, 50PK (670490RD)
- Brady Cable Lockout Device