Shop All Cable Lockout Device
Brady
Cable Lockout, 6 ft. L Cable
Mfr # 145550
Zoro # G8519572
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Material Nylon
- Body Material Polycarbonate
- Cable Length 6 ft
- Cable Diameter 5/32 in
- Maximum Number of Padlocks 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 145550
- Zoro # G8519572
- UPC # 754473543679
- Country of Origin China
- Category Cable Lockout Device
Dimensions
Cable Length | 6 ft |
Cable Diameter | 5/32 in |
Body Dimensions | 1 in D x 5 in H x 2-3/8 in W |
Body Height | 5 in |
Body Depth | 1 in |
For Maximum Padlock Shackle Diameter | 3/8 in |
Body Width | 2.4 in |
Details
Item | Cable Lockout |
Cable Material | Nylon |
Body Material | Polycarbonate |
Maximum Number of Padlocks | 6 |
Body Color | Black/Red |
For Use With | Switches, Valves, Energy Devices |
Legend | No Legend |
OSHA Compliant | No |
Cable Color | Red |
Cable Material Finish | Nylon |
Includes Cable | Yes |
Cable Lockout Type | Hasp Style |
Description
Cable Lockout, Body Color Black/Red, Body Material Polycarbonate, Cable Color Red, Cable Diameter 5/32 in, Cable Length 6 ft, Cable Lockout Type Hasp Style, Cable Material Nylon, Cable Material Finish Nylon, For Maximum Padlock Shackle Diameter 3/8 in, Includes Cable Yes, Maximum Number of Padlocks 6, Body Depth 1 in, Body Height 5 in, Body Width 2.4 in, Legend No Legend
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Climbing Hard Hat, Type 1, Class E, Ratchet (4-Point) (10194794)
- NOTRAX 10 ft. L x Vinyl, 1" Thick (519S0210BL)
- TINGLEY RUBBER Xl 10" Rubber Work Boot (1400XL)
- SHOWA Cut Resistant Gloves, Polyurethane, M, PR (S-TEX541M-07-V-G)
- BRADY Extra Secure Yellow Spin Lockout System with 59in Cable and Operating Tool (152268)
- BRADY Cable Lockout, Red, Nylon (122247)
- BRADY Cable Lockout, 1/8" Dia., 8 ft L, Clear (170378)
- BRADY Double Looped Lockout Cable ABS Plastic 0.19 in Dia x 8 ft L Red (170975)
- BRADY Double Looped Lockout Cable ABS Plastic 0.19 in Dia x 2 ft L Red (170972)
- BRADY Cable Lockout Device, 8 ft., Nylon Cable (149267)
- BRADY Double Looped Lockout Cable ABS Plastic 0.19 in Dia x 4 ft L Red (170973)
- Brady Cable Lockout Device