Shop All Cable Lockout Device
Brady
Cable Lockout, 1/8" Dia., 8 ft L, Red
Mfr # 170409
Zoro # G306878768
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Material Nylon
- Cable Length 8 ft
- Cable Diameter 1/8 in
- Standards OSHA 1910.147
- Cable Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 170409
- Zoro # G306878768
- UPC # 888434587805
- Country of Origin China
- Category Cable Lockout Device
Dimensions
Cable Length | 8 ft |
Cable Diameter | 1/8 in |
Details
Item | Cable Lockout |
Cable Material | Nylon |
Standards | OSHA 1910.147 |
Cable Color | Red |
Product Type | Cable |
Compatible Cable Lockout | Mfr. No. 170377, Mfr. No. 170378 |
Cable Lockout Type | Lockout Cable Only |
Resistance Properties | Chemical Resistant, Corrosion Resistant, Temperature Resistant |
Cable Material Finish | Nylon |
Description
Cable Lockout, Cable Color Red, Cable Diameter 1/8 in, Cable Length 8 ft, Cable Lockout Type Lockout Cable Only, Cable Material Nylon, Cable Material Finish Nylon, Compatible Cable Lockout Mfr. No. 170377, Mfr. No. 170378, Resistance Properties Chemical Resistant, Corrosion Resistant, Temperature Resistant, Product Type Cable, Standards OSHA 1910.147
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA PLUS Chainsaw Chaps, Orange, Nylon, 33 in Length (WELJE91233)
- STEINER Stick Welding Gloves, Cowhide Palm, L, PR (21923-L)
- SYSTEM SENSOR Strobe Light, Smoke Detector, 55mA (AOS)
- 3M Front Brim Hard Hat, Type 1, Class C, Type 1, Class E, Type 1, Class G (76454-NUV-H705VL)
- BRADY Cable Lockout, Red, 5 ft. L Cable (122253)
- BRADY Double Looped Lockout Cable ABS Plastic 0.19 in Dia x 8 ft L Red (170975)
- BRADY Cable Lockout, Red, Nylon (122247)
- BRADY Battery Cable Lockout (150821)
- BRADY Cable Lockout, Clear, 164 ft. L Cable (122263)
- BRADY Brady® 50943 All Purpose Lockout With 8' L Sheathed Metal Cable, Fiberglass Reinforced Poly (50943)
- BRADY Cable Lockout Device, 8 ft., Nylon Cable (149267)
- Brady Cable Lockout Device