Shop All Cable Lockout Device
Brady
Cable Lockout, 1/8" Dia., 8 ft L, Clear
Mfr # 170408
Zoro # G106878876
product price: $7.55
/ea
Sold in multiples of 2 for $15.10
$15.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Material Steel
- Cable Length 8 ft
- Cable Diameter 1/8 in
- Standards OSHA 1910.147
- Resistance Properties Chemical Resistant, Corrosion Resistant, Temperature Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 170408
- Zoro # G106878876
- UPC # 888434587799
- Country of Origin China
- Category Cable Lockout Device
Dimensions
Cable Length | 8 ft |
Cable Diameter | 1/8 in |
Details
Item | Cable Lockout |
Cable Material | Steel |
Standards | OSHA 1910.147 |
Resistance Properties | Chemical Resistant, Corrosion Resistant, Temperature Resistant |
Product Type | Cable |
Compatible Cable Lockout | Mfr. No. 170377, Mfr. No. 170378 |
Cable Lockout Type | Lockout Cable Only |
Cable Color | Clear |
Cable Material Finish | Polyvinyl Chloride |
Description
Cable Lockout, Cable Color Clear, Cable Diameter 1/8 in, Cable Length 8 ft, Cable Lockout Type Lockout Cable Only, Cable Material Steel, Cable Material Finish Polyvinyl Chloride, Compatible Cable Lockout Mfr. No. 170377, Mfr. No. 170378, Resistance Properties Chemical Resistant, Corrosion Resistant, Temperature Resistant, Product Type Cable, Standards OSHA 1910.147
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TASCO Hard Hat Mounted Ear Muffs, 24 dB, Black Hawk, Black (100-02400)
- ELECTRIDUCT ED 7" Yellow Plastic Sport Traffic Cones (TC-ED-7-10PK-YL)
- GVS-RPB RPB Safety C40 Tychem Cover (04-862)
- TINGLEY Safetyflex Flame Resistant Rain Jacket, Green, 2XL (J41108)
- BRADY Double Looped Lockout Cable ABS Plastic 0.19 in Dia x 2 ft L Red (170972)
- BRADY Double Looped Lockout Cable ABS Plastic 0.19 in Dia x 6 ft L Red (170974)
- BRADY Double Looped Lockout Cable ABS Plastic 0.19 in Dia x 8 ft L Red (170975)
- BRADY Cable Lockout, Red, 5 ft. L Cable (122253)
- BRADY Battery Cable Lockout, PK24 (150822)
- BRADY Brady® 50943 All Purpose Lockout With 8' L Sheathed Metal Cable, Fiberglass Reinforced Poly (50943)
- BRADY Extra Secure Yellow Spin Lockout System with 59in Cable and Operating Tool (152268)
- Brady Cable Lockout Device