Shop All Cable Lockout Device
Brady
Cable Lockout, 1/8" Dia., 8 ft L, Clear
Mfr # 170378
Zoro # G006878877
$29.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Material Steel
- Body Material Glass-Filled Nylon/Plastic
- Cable Length 8 ft
- Cable Diameter 1/8 in
- Maximum Number of Padlocks 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 170378
- Zoro # G006878877
- UPC # 888434587492
- Country of Origin China
- Category Cable Lockout Device
Dimensions
Cable Length | 8 ft |
Cable Diameter | 1/8 in |
Body Height | 7.17 in |
Body Depth | 2.67 in |
For Maximum Padlock Shackle Diameter | 11/32 in |
Body Width | 1.44 in |
Details
Item | Cable Lockout |
Cable Material | Steel |
Body Material | Glass-Filled Nylon/Plastic |
Maximum Number of Padlocks | 4 |
Body Color | Green |
Standards | OSHA 1910.147 |
Cable Material Finish | Polyvinyl Chloride |
Cable Lockout Type | Pull Tight |
Includes Cable | Yes |
Product Type | Cable Lockout |
Cable Color | Clear |
Resistance Properties | Chemical Resistant, Corrosion Resistant, Temperature Resistant |
Description
Cable Lockout, Body Color Green, Body Material Glass-Filled Nylon/Plastic, Cable Color Clear, Cable Diameter 1/8 in, Cable Length 8 ft, Cable Lockout Type Pull Tight, Cable Material Steel, Cable Material Finish Polyvinyl Chloride, Compatible Cable Lockout Not Applicable, For Maximum Padlock Shackle Diameter 11/32 in, Includes Cable Yes, Maximum Number of Padlocks 4, Resistance Properties Chemical Resistant, Corrosion Resistant, Temperature Resistant, Body Depth 2.67 in, Body Height 7.17 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYNIT Nitrile Coated Gloves, Full Coverage, Blue, M, PR (32-105)
- SURTEK Garden boots #7 (137567)
- 3M DBI-SALA Self Retracting Lifeline, 7 ft, 310 lb (3500283)
- DELTA PLUS Over-the-Head Ear Muffs, 25 dB, ValueMuff, Black/Blue (HB-25)
- BRADY Cable Lockout, 1/8" Dia., 164 ft L, Red (170379)
- BRADY Battery Cable Lockout (150821)
- BRADY Double Looped Lockout Cable ABS Plastic 0.19 in Dia x 6 ft L Red (170974)
- BRADY Cable Lockout Device, 8 ft., Nylon Cable (149267)
- BRADY Double Looped Lockout Cable ABS Plastic 0.19 in Dia x 2 ft L Red (170972)
- BRADY Cable Lockout, 2.67" D, 1.44" W, Green (170377)
- ZORO SELECT Lockout Cable, Gray, SS, 6 ft.L (45MZ55)
- Brady Cable Lockout Device