Shop All Barcode Readers & Accessories
Brady
Cable, Gray, 6 ft L
Mfr # 176508
Zoro # G410953832
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 ft
- Color Gray
- Cable Length 6 ft
- Product Type Cable
- Connection Type Micro USB, USB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 176508
- Zoro # G410953832
- UPC # 888434623985
- Country of Origin China
- Category Barcode Readers & Accessories
Dimensions
Overall Length | 6 ft |
Cable Length | 6 ft |
Overall Width | 2 in |
Details
Item | Cable |
Color | Gray |
Product Type | Cable |
Connection Type | Micro USB, USB |
Compatible with Manufacturer Model Number | CR2700 |
For Use with Mfr. Model Number | CR2700 |
Includes | Cable |
For Use With Mfr. Model Number | CR2700 |
Description
Cable,Gray,6 ft L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTON 32Gb Pro Usb 3.0 X 10 Pack (S1-U3P6-32G-10B)
- SANOXY RJ45 Splitter Adapter 1 to 2 Ways Dual Female Port CAT5/6/7 LAN Ethernet Cable Adapter (SANOXY-CABLE119)
- ATT 2 Handset Answering System with CID (CL83213)
- SMITHSONIAN FOLKWAYS Smithsonian Folkways FW-09907-CCD Sholem Aleichem- Read in Yiddish by Gustav Berger (FW-09907-CCD)
- SQUIDS BY ERGODYNE 5540 L Gray Handheld Barcode Scanner Holster with Belt Loop (5540L)
- UNITECH AMERICA Unitech, Ms250 Barcode Scanner, Linear I (MS250-CUCB00-DG)
- SQUIDS BY ERGODYNE 5541 S Gray Handheld Barcode Scanner Holster with Belt Clip (5541S)
- HONEYWELL MOBILITY & SCANNING Honeywell, Hyperion 1300G, Usb Kit (1300G-2USB)
- HONEYWELL 1202G Scanner Usb Cbl Charge B (1202G-2USB-5)
- HONEYWELL MOBILITY & SCANNING Honeywell 1250G Barcode Scanner (1250G-2USB-1)
- BLUE STAR Honeywell Xenon Wireless Area Imaging 1D/2D Scanner w/ USB Cable (1952GSR-2USB-5-N)
- Brady Barcode Readers & Accessories