Shop All Barcode Readers & Accessories
Brady
Cable, Gray, 3 ft L
Mfr # 176506
Zoro # G310953840
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Cable
- Cable Length 3 ft
- Compatible with Manufacturer Model Number CR2700
- Color Gray
- Connection Type Micro USB, USB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 176506
- Zoro # G310953840
- UPC # 888434623961
- Country of Origin China
- Category Barcode Readers & Accessories
Dimensions
Cable Length | 3 ft |
Overall Length | 3 ft |
Details
Item | Cable |
Product Type | Cable |
Compatible with Manufacturer Model Number | CR2700 |
Color | Gray |
Connection Type | Micro USB, USB |
For Use with Mfr. Model Number | CR2700 |
Includes | Cable |
For Use With Mfr. Model Number | CR2700 |
Description
Cable,Gray,3 ft L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Full Motion TV Wall Mount, 23" to 55" Screen, 60 lb. Capacity (TMX-104FM)
- ALLEN BRADLEY Processor Module, 1756-L71 (1756-L71)
- RAYOVAC Hearing Aid Battery, Size 675, Blue, PK8 (675-6)
- PEERLESS TV Wall Mount, For Televisions (HPF650)
- ZEBRA TECHNOLOGIES Handheld Imager, 6-39/64" Overall Height (DS8178-SR0F007ZZWW)
- SQUIDS BY ERGODYNE Harness, Black, Large, For Barcode Scanner (3132L)
- ZEBRA TECHNOLOGIES Zebra RS51B0-TBBHWR RS51B0 Bluetooth Ring Scanner with Back-of-Hand Trigger (105RS51B0TBB)
- SQUIDS BY ERGODYNE 5544 S Black Phone Style Scanner Holster with Belt Clip (5544S)
- SQUIDS BY ERGODYNE 5540 L Gray Handheld Barcode Scanner Holster with Belt Loop (5540L)
- BLUE STAR Honeywell Xenon Wireless Area Imaging 1D/2D Scanner w/ USB Cable (1952GSR-2USB-5-N)
- POS-X 995ED048300333 ION Bluetooth 1D CCD Scanner with Charging Cradle and USB Cable (105048300333)
- Brady Barcode Readers & Accessories