Shop All Barcode Readers & Accessories
Brady
Cable, Black, 8 ft L
Mfr # 176700
Zoro # G710953839
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 8 ft
- Connection Type RS232
- Product Type Cable
- Color Black
- Overall Length 8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 176700
- Zoro # G710953839
- UPC # 888434625750
- Country of Origin China
- Category Barcode Readers & Accessories
Dimensions
Cable Length | 8 ft |
Overall Length | 8 ft |
Details
Item | Cable |
Connection Type | RS232 |
Product Type | Cable |
Color | Black |
Includes | Cable |
Compatible with Manufacturer Model Number | CR1100, CR1500, CR5200, CR950 |
For Use With Mfr. Model Number | CR1100, CR1500, CR5200, CR950 |
Description
Cable,Black,8 ft L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITRON Wireless Intercom, UHF, Hi-Viz Green, 700mW (RQX-411)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Genuine KT-1250, KT-1240 (ML5-122676420)
- CASE LOGIC Lightning Cable, 3 1/2 ft, White (CLMFCBL)
- ILC Replacement for GE Br-agcf2w Battery (BR-AGCF2W BATTERY GE)
- SQUIDS BY ERGODYNE 5542 S Black Phone Style Scanner Holster with Belt Loop (5542S)
- SQUIDS BY ERGODYNE Harness, Black, Small, For Barcode Scanner (3132S)
- SQUIDS BY ERGODYNE 5544 S Black Phone Style Scanner Holster with Belt Clip (5544S)
- ERGODYNE Squids 3138 Padded Barcode Scanner Harness & Lanyard for Mobile Computers, S, Black (19188)
- CODE CR950 Handheld Wired Barcode Scanner - 1D, 2D, QR Code (176522)
- SQUIDS BY ERGODYNE 5543 S Gray Handheld Barcode Scanner Mount Holder (5543S)
- HONEYWELL 1991I Wireless Scanner Usb Cbl (1991ISR-3USB-5-N)
- Brady Barcode Readers & Accessories