Shop All Barcode Readers & Accessories
Brady
Cable, Black, 6 ft L
Mfr # 176701
Zoro # G910953837
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 6 ft
- Color Black
- Connection Type RS232
- Product Type Cable
- Includes Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 176701
- Zoro # G910953837
- UPC # 888434625767
- Country of Origin China
- Category Barcode Readers & Accessories
Dimensions
Cable Length | 6 ft |
Overall Length | 6 ft |
Details
Item | Cable |
Color | Black |
Connection Type | RS232 |
Product Type | Cable |
Includes | Cable |
Compatible with Manufacturer Model Number | CR1100, CR1500, CR5200, CR950 |
For Use With Mfr. Model Number | CR1100, CR1500, CR5200, CR950 |
Description
Cable,Black,6 ft L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADD-ON Addon 10Ft Displayport Male To Hdmi Male Black Cable (Requires Dp++) (DISPORT2HDMIMM10F)
- MIGHTY MAX BATTERY ML-U1-CCAHR 12V 320CCA Battery for Toro Time Cutter MX5060 Lawn Mower (ML-U1-CCAHR963)
- MIGHTY MAX BATTERY 4 Volt 4.5 Ah Battery for Tractor Supply 2 Mile Fence Charger - 2 Pack (ML4.5-4MP27)
- ALARM LOCK Exit Door Alarm, 95dB, Metallic Silver (PG30MS)
- HONEYWELL 1990I Wired Scanner Usb Cbl (1990ISR-3USB-N)
- CODE CR1500 Handheld Wired Barcode Scanner - 1D, 2D, QR Code (176510)
- BLUE STAR Honeywell Xenon 1D/2D Area Imaging Barcode Scanner, Black (1950GSR-2-N)
- UNITECH AMERICA Unitech, As10 Barcode Scanner, Linear Imager, Usb, Black (AS10-U)
- SQUIDS BY ERGODYNE 5542 S Black Phone Style Scanner Holster with Belt Loop (5542S)
- ZEBRA TECHNOLOGIES Zebra STB3678-C100F3WW Green / Black Standard Cradle for 3678 Series (105STB36C1FW)
- CODE CR950 Handheld Wired Barcode Scanner - 1D, 2D, QR Code (176522)
- Brady Barcode Readers & Accessories