Shop All Identification Labels
Brady
Cabinet Labl, 3-1/2inHx12inW, HP Polyester
Mfr # 60301
Zoro # G1863989
product price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Polyester
- Width 12 in
- Height 3 1/2 in
- Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 60301
- Zoro # G1863989
- UPC # 754473603014
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 12 in |
Height | 3 1/2 in |
Depth | 7/200 in |
Description
Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend RESPIRATORS, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Safety Glasses, Smoke Anti-Scratch (DZ11-IR5-G2)
- STRANCO Die Cut Letter Label, K (DBV-SINGLE-6-K)
- AVON PROTECTION Hose Cover, 34 In. (84100-10-2)
- HONEYWELL MILLER Soft Back Dpad For Comfort (9090/7X8INBK)
- BRADY Machine/Equipment Label, 3-1/2 In. H, PK5, 86250 (86250)
- BRADY Biohazard Warning Label, 5 in Height, 3 1/2 in English (31262LS)
- BRADY Arc Flash Label, 500 Labels, Poly., PK2 (THTEL-184-483-1-WA)
- BRADY Warning Label, 2-1/2inHx5inW, HP Poly., PK5, 96159 (96159)
- BRADY Quality Control Labels 0.625" H x, PK 25, WOX-38-PK (WOX-38-PK)
- BRADY Warning Label, 2-1/2inHx5inW, HP Poly., PK5, 96156 (96156)
- NMC Poison Inhalation Hazard 6 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL125P)
- Brady Identification Labels