Shop All Equipment & Container Labels
Brady
Cabinet Label, 7 In. H, 24 In. W, 60280
Mfr # 60280
Zoro # G4139651
product price: $17.09
/ea
$17.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Chemical/Hazardous
- Language English
- Legend Solvents
- Material Polyester
- Legend/Background Color Red/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 60280
- Zoro # G4139651
- UPC # 754473602802
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 7 in |
Width | 24 in |
Depth | 7/200 in |
Description
Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend SOLVENTS, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Residential Letter R Satin Nickel 4" (RL4R-15)
- STEINER Welding Jacket, Black, Carbonized Fiber, M (1360-M)
- RADIANS Radians RWG51 KAMORI(TM) White Grain Goat Skin Work Glove (RWG51TM)
- CONDOR Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 4000 lb., Polyethylene (1620BC)
- BRADY Label, GHS Explosive, Vinyl, 39/Sheet (118815)
- BRADY Equipment Label, 5 In. W, PK5, 86195 (86195)
- BRADY Machine/Equipment Label, Instruction, PK5 (86869)
- BRADY Hard Hat Emblem Labl, 2in. dia., Vinyl, PK4, 42283 (42283)
- BRADY Label, GHS Health Danger, Vinyl, 16/Sheet (118852)
- BRADY Label, GHS Gas Pressure, Vinyl, 39/Sheet (118833)
- BRADY Danger Tag, 5-1/2 x 3 In, Hd Polyest, PK25, 65535 (65535)
- Brady Safety Labels