Shop All Identification Labels
Brady
Cabinet Label, 7 In. H, 24 In. W, 60274
Mfr # 60274
Zoro # G4018411
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Polyester
- Width 24 in
- Height 7 in
- Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 60274
- Zoro # G4018411
- UPC # 754473602741
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 24 in |
Height | 7 in |
Depth | 7/200 in |
Description
Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend NOT FOR FLAMMABLE STORAGE, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERGRIT 3" Stair nosing-5'0" length Black (231BF-BLA5)
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Hiker (GB00399)
- BLACK SWAN Caution Tape 3" X 300' (15355)
- BDG Gander TIG Welding Glove Split Cow Back Grain Goatskin Palm, Size M (60-1-1722-M)
- BRADY Gas Cylinder Label, 3 In. H, 5 In. W, PK10, 60310 (60310)
- BRADY Safety Sign Label, 3-1/2 In. H, 5 In. W, 87771 (87771)
- BRADY Warning Label, 2-1/2inHx5inW, HP Poly., PK5, 96170 (96170)
- BRADY Caution Label, 3-1/2 x 5, Self-Adhes. (83925)
- BRADY Label (B33-328-498)
- BRADY Warning Label, 2-1/2inHx5inW, HP Poly., PK5, 96162 (96162)
- NMC Dot Placard Sign, 1993 3, Flammable Liq, Pk100 (DL40BPR100)
- Brady Safety Labels