Shop All Identification Labels
Brady
Cabinet Label, 7 In. H, 24 In. W, 60261
Mfr # 60261
Zoro # G4068443
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header No Header
- Material Polyester
- Width 24 in
- Height 7 in
- Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 60261
- Zoro # G4068443
- UPC # 754473602611
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 24 in |
Height | 7 in |
Depth | 7/200 in |
Description
Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend ACID, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN MIG Welding Gloves, Pigskin Palm, M, PR (32KM)
- JUSTRITE Mobile Mini Safety Cabinet, 22" x 17" x 8", Yellow (890200)
- NMC Nfpa Label Number 4", Pk5, DCN41 (DCN41)
- OBERON LNS4™ Series Arc Flash Hood, Coat, & Bib Suit Set XL (LNS4B-XL)
- BRADY Warning Label, 2-1/2inHx5inW, HP Poly., PK5, 96162 (96162)
- BRADY Machine/Equipment Label, English, PK5, 86216 (86216)
- BRADY Arc Flash Protection Label, 7 In. H, PK5 (121082)
- BRADY Danger Label, 3-1/2 x 5, Self-Adhes. (83910)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 81963 (81963)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86782 (86782)
- NEVS Dymo Prescription Label 2" x 3/4" White (MPW-0005)
- Brady Safety Labels