Shop All Equipment & Container Labels
Brady
Cabinet Label, 3-1/2 In. H, 12 In. W, 60302
Mfr # 60302
Zoro # G2525826
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Information
- Language English
- Legend Safety Equipment
- Material Polyester
- Legend/Background Color Green/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 60302
- Zoro # G2525826
- UPC # 754473603021
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 3 1/2 in |
Width | 12 in |
Depth | 7/200 in |
Description
Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend SAFETY EQUIPMENT, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Tower Light Sounder Tier, 70mm, 12-48VDC (XVBC9B)
- ALLEGRO INDUSTRIES Generic One Door Storage Wall Case (4200)
- HILLMAN Sign, 15 in Height, 19 in Width, Polystyrene, English (842172)
- CRAFTSMAN Touchscreen Compatible Unisex Mechanic Gloves, XLarge (CMMT14194)
- BRADY Label, GHS Acute Toxic, Paper, 39/Sheet (118911)
- BRADY 1" x 1" Paper GHS Label, GHS Environmental Symbol, Pk16 (118918)
- BRADY Equipment Label, 5 In. W, PK5, 86139 (86139)
- BRADY Drum Label, 6 In. W, 6 In. H, PK100 (121437)
- BRADY Fluorescent Label, Black/Red, PK20 (20990LS)
- BRADY Danger Tag, 5-3/4 x 3 In, Vinyl, Met, PK25 (76188)
- STRANCO Limited Quantities, 4.5 In, 500 Labels (HMSL-450Y-P500)
- Brady Safety Labels