Shop All Equipment & Container Labels
Brady
Cabinet Label, 3-1/2 In. H, 12 In. W, 60298
Mfr # 60298
Zoro # G3901055
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Chemical/Hazardous
- Language English
- Legend Oxidizers
- Material Polyester
- Legend/Background Color Yellow/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 60298
- Zoro # G3901055
- UPC # 754473602987
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 3 1/2 in |
Width | 12 in |
Depth | 7/200 in |
Description
Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend OXIDIZERS, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Size 10-1/2 Men's 6 in Work Boot Composite Work Boot, Black (CME6351)
- HONEYWELL NORTH 11" Chemical Resistant Gloves, Butyl, 9, 1 PR (B131R/9)
- MSA SAFETY Self-Retracting Lifeline, 6 ft L, 1Leg (VSOHW-011-NF-A)
- ULTRATECH Drum Spill Containment Pallet, 83" L (9627)
- BRADY Label, GHS Corrosive, Vinyl, 4/Sheet (118841)
- BRADY Marking Tape, Roll, 1In W, 50 ft. L, 81873 (81873)
- BRADY Danger Tag, 5-3/4 x 3 In, Do Not Opr, PK25, 65367 (65367)
- BRADY Equipment Label, 3-1/2 In. H, PK5, 86064 (86064)
- BRADY Machine/Equipment Label, English, PK5 (86783)
- BRADY Label, GHS Corrosive, Paper, 39/Sheet (118893)
- LABELMASTER Explosive Placards, 10-3/4inx10-3/4in, 35ZM04 (35ZM04)
- Brady Safety Labels