Shop All Identification Labels
Brady
Cabinet Label, 3-1/2 In. H, 12 In. W
Mfr # 60293
Zoro # G2329512
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Polyester
- Width 12 in
- Height 3 1/2 in
- Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 60293
- Zoro # G2329512
- UPC # 754473602932
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 12 in |
Height | 3 1/2 in |
Depth | 7/200 in |
Description
Cabinet Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend SPILL RESPONSE EQUIPMENT, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lockout Padlock, KD, Yellow, 1-7/16"H (48JR19)
- BRADY Spill Kit Refill, Chem/Hazmat, Green (SKH30-R)
- AMERICAN LOCK Lockout Padlock, KA, Purple, 1-7/8"H (A1106KAPRP13531)
- POLAR PLUS Cowhide Thinsulate Insulate Mitten, L, PR (GL-14-200-L)
- BRADY Label, White, 1.000inWx0.250inH, 5000 Lbls (B33-103-727)
- BRADY Danger Tag, 7-1/2 x 4 In, Rld Brs, PK25 (CLT2)
- BRADY Material Control Tag, 5-3/4inHx3inW, PK100 (121215)
- BRADY Tag, Normally Open, White/Green, PK10 (89246)
- BRADY Biohazard Warning Label, 5 in Height, 3 1/2 in English (31262LS)
- BRADY NFPA Label, 6 In.H, 6 In.W, 500 Labels (53072)
- ZING Handicap Labels, 6 In H x 6 In W, PK2, 2716 (2716)
- Brady Safety Labels