Shop All Safety Banners and Posters
Brady
Cabinet Label, 3-1/2 In. H, 12 In. W
Mfr # 60292
Zoro # G1638655
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Legend First Aid Supplies
- Material Polyester
- Height 3 1/2 in
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 60292
- Zoro # G1638655
- UPC # 754473602925
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 3 1/2 in |
Width | 12 in |
Depth | 7/200 in |
Description
Cabinet Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend First Aid Supplies, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adhesive Safety Sign, N513-710-V (N513-710-V)
- TRU-SPEC Flame-Resistant Crewneck Shirt, Navy, L (1444)
- AIMSAFETY Calibration Hood (PM-400 Cup)
- ANSELL Nitrile Coated Gloves, Palm Coverage, Blue, XL, PR (11-920)
- BRADY Saf Glss Hldr W/o Cover, Tray, Grn/Clr (2011)
- BRADY Safety Label, 3-1/2 In. H, 5 In. W, PK5 (86302)
- BRADY Safety Banner, 3-1/2 x 10 ft., Vinyl (106306)
- BRADY Safety Banner, 42 x 120In, Vinyl, Text, ENG (50907)
- BRADY Safety Banner, 3-1/2 x 10 ft., Vinyl (106305)
- BRADY Safety Banner, 3 x 5 ft., Vinyl (106329)
- COMPLYRIGHT Bloodborne Pathogens Poster, English (WR0233)
- Brady Signs