Shop All Equipment & Container Labels
Brady
Cabinet Label, 3-1/2 In. H, 12 In. W, 60288
Mfr # 60288
Zoro # G2494581
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Chemical/Hazardous
- Language English
- Legend Chemical Storage
- Material Polyester
- Legend/Background Color Black/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 60288
- Zoro # G2494581
- UPC # 754473602888
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 3 1/2 in |
Width | 12 in |
Depth | 7/200 in |
Description
Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend CHEMICAL STORAGE, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES Glo Red Tundra Flagging Tape, 12Rls (M17777-179-1875)
- CAT WORKWEAR Hi-Vis Zip Vest, M/L, Hi-Vis Yellow (1320025-407)
- SUPERIOR MARK Floor Marking Tape, 4in x 100Ft , Green/White Hazard Stripe (IN-50-240I)
- ACCUFORM Potable Water Sign, 10" Height, 14" Width, Plastic, Rectangle, English (MCAW501VP)
- BRADY Fire Extinguisher Labl, 1-1/2inHx1-1/2inW, 45196 (45196)
- BRADY Equipment Label, 5 In. W, PK5, 86196 (86196)
- BRADY Waste Label, 6 In. H, 6 In. W, PK500 (63240)
- BRADY Machine/Equipment Label, 3 1/2 In. H, PK5 (86861)
- BRADY Safety Poster, Laminated Paper, English (133209)
- BRADY Label, GHS Corrosive, Vinyl, 39/Sheet (118839)
- ACCUFORM Danger Label, Arc Flash, 7x10 in, Adhesive Dura-Vinyl (LELC317)
- Brady Equipment & Container Labels