Shop All Valve Lockout Devices
Brady
Butterfly Valve Lockout, Red, Nylon
Mfr # 121504
Zoro # G7515891
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Handle Size 1/8 in to 2-1/2 in Thickness
- Maximum Number of Padlocks 4
- For Maximum Padlock Shackle Diameter 281/1000 in
- Lockout Material Nylon
- Lockout Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 121504
- Zoro # G7515891
- UPC # 754473708566
- Country of Origin China
- Category Valve Lockout Devices
Dimensions
Fits Handle Size | 1/8 in to 2-1/2 in Thickness |
For Maximum Padlock Shackle Diameter | 281/1000 in |
Overall Depth | 1 in |
Overall Height | 5.57 in |
Overall Length | 1 in |
Overall Width | 3.37 in |
Details
Item | Butterfly Valve Lockout |
Maximum Number of Padlocks | 4 |
Lockout Material | Nylon |
Lockout Color | Red |
For Use With | Butterfly Valves |
Valve Lockout Type | Butterfly Valve and Cable Lockout Kit |
For Handle Type | Lever Handle |
Temp. Range | -20 Degrees to 140 Degrees F |
Standards | OSHA 1910.147 |
Legend | No Legend |
For Maximum Handle Thickness | 2 1/2 in |
Minimum Temperature | -20 Degrees F |
Maximum Temperature | 140 Degrees F |
Includes Cable Lockout | No |
Requires Cable Lockout | No |
For Locking Position | Off Position |
For Minimum Handle Thickness | 1/8 in |
Description
Butterfly Valve Lockout, Butterfly Valve Lockout Type Butterfly Valve and Cable Lockout Kit, For Handle Type Lever Handle, For Locking Position Off Position, For Maximum Handle Thickness 2 1/2 in, For Maximum Padlock Shackle Diameter 281/1000 in, For Minimum Handle Thickness 1/8 in, Maximum Number of Padlocks 4, Legend No Legend, Lockout Color Red, Lockout Material Nylon, Maximum Temperature 140 Degrees F, Minimum Temperature -20 Degrees F, Overall Depth 1 in, Overall Height 5.57 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leather Gloves, Gaunlet Cuff, S, PR (5AJ38)
- SURE-FOOT Fiberglass Nosing MED Grit, 3"x60", Yellow (9N12003X006008M)
- BRADY Eyewash Station in Green (PD995E)
- 3M Versaflo Standard Visor, M-Series, Replacement Visor, Polycarbonate, Pack 5 (M-925)
- BRADY Ball Valve Lockout, Blue, 2 to 8 In. (BS08A-BU)
- BRADY Gate Valve Lockout, Fits Sz 10 to 13 (65564)
- BRADY Lockout Valve Base, Fits Sz Up to 1.6 W (50899)
- BRADY Ball Valve Lockout, Fits 1-1/4 to 1 In. (65692)
- BRADY Universal Ball Valve Lockout, Red Fits Maximum Handle Width .98 in (65400)
- BRADY Plug Valve Lockout, Fits 29/32 to 1-3/8In (113232)
- ZORO SELECT Ball Valve Lockout, Red, Steel (45MZ85)
- Brady Valve Lockout Devices