Shop All Valve Lockout Devices
Brady
Butterfly Valve Lockout, Polypropylene
Mfr # 49303
Zoro # G608584718
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockout Material Polypropylene
- Lockout Color Red
- Overall Height 12 in
- Depth 2.75 in
- Application Lockout Tagout
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 49303
- Zoro # G608584718
- UPC # 754473983970
- Country of Origin China
- Category Valve Lockout Devices
Dimensions
Overall Height | 12 in |
Depth | 2.75 in |
Overall Width | 4 in |
Details
Item | Valve Lockout |
Lockout Material | Polypropylene |
Lockout Color | Red |
Application | Lockout Tagout |
Description
Equipping your employees with the proper lockout tools and warning devices can save lives, reduce lost employee time, and cut insurance costs. Brady is a world leader in lockout/tagout products and services, offering industry expertise and a broad range of durable, easy-to-use lockout devices.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Glasses, BearKat BK3 Silver Mirror Lens, 12PK (BK317)
- ZORO SELECT Lockout Padlock, KA, Red, 2"H, PK3 (48JT50)
- BRADY Prinzing Safety Glasses Holder, BRADY 2011L (2011L)
- MCR SAFETY Leather Palm Sewn W Kevlar Medium, PK12 (16010M)
- BRADY Ball Valve Lockout, Fits Pipe Sz 2 to 8 (BS08A-GN)
- BRADY Gate Valve Lockout, Clear, 2-3/16" H (145583)
- BRADY Ball Valve Lockout, Fits Handle Sz 1-3/4 (51392)
- BRADY Plug Valv Lockout, Fits 2-3/16 to 2-1/2In (113234)
- BRADY Ball Valve Lockout, 4 1/4 in W, Plastic (151748)
- BRADY Gate Valve Lockout, Clear, 1-3/8" H x 3" L (145581)
- MASTER LOCK Ball Valve Lockout, Thermoplastic, Red (S3476)
- Brady Lockout Tagout