Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
BSP45 Series PermaSleeve Heat Shrink Wire Marking Sleeves Jumbo Roll, 0.25in Diax1in W, White
Mfr # SA-3PS-250-1-YL-J
Zoro # G408584062
product price: $4,345.99
/ea
Free Shipping & Returns
$4,345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Width 1 in
- Length 1 in
- Height 0.439 in
- Material Heat-shrink Polyolefin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SA-3PS-250-1-YL-J
- Zoro # G408584062
- UPC # 754473550073
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1 in |
Length | 1 in |
Height | 0.439 in |
Min. Wire Size | 16 AWG |
Max. Wire Size | 8 AWG |
Size | 0.439 in H x 1 in W |
Details
Item | Sleeve |
Color | Yellow |
Material | Heat-shrink Polyolefin |
Label Maker Tape Finish | Matte |
Includes | Roll of 7500 Each |
Application | Wire and Cable Labeling |
Description
PermaSleeve Heat Shrink Tubing is engineered for thermal transfer or dot matrix printing and is ideal for use in wire identification. A ribbon is required to print this material. Use Part Number IP-R6606 for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R6606 for a different printer. BSP45 Series PermaSleeve Heat Shrink Polyolefin Wire Marking Sleeves Jumbo Roll, 0.25in Dia x 1in W, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Black (X5012X-ANSI)
- CONDOR Nitrile Disposable Gloves, 2.5 mil Palm, Nitrile, Powder-Free, M (8), 100 PK, Blue (56JT48)
- SUPERIOR MARK Floor Marking Tape, 2in x 100Ft , Black/Red Hazard Stripe (IN-50-214I)
- STRANCO Inspection Label, English, Quality, PK350, TC-10734 (TC-10734)
- BRADY Label, 1 in W, White (M7-17-473)
- BRADY Precut Label Roll Cartridge, Black, Gloss (M4C-500-595-BK-WT)
- BRADY Label, 1 1/2 in W, White (M7-30-459)
- BRADY Label, 4 in W, White (M7-38-489)
- BRADY Label, 1 1/2 in W, White (M6-45-422)
- BRADY Label Tape Cartridge, Metallic Silver, Labels/Roll: Continuous (76707)
- ZORO SELECT 2" White Vinyl Write-On Tag, Pk25 (9WJX6)
- Brady Safety Labels