Shop All Electrical Lockout Devices
Brady
Breaker Lockout, Snap On, Nylon 2Ft Cable
Mfr # 51252
Zoro # G8494936
$25.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Maximum Number of Padlocks 1
- Material Fiberglass Reinforced Polyurethane
- For Maximum Padlock Shackle Diameter 9/32 in
- Lockout Material Fiberglass Reinforced Polyurethane
- Height 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 51252
- Zoro # G8494936
- UPC # 754473512521
- Country of Origin China
- Category Electrical Lockout Devices
Dimensions
For Maximum Padlock Shackle Diameter | 9/32 in |
Height | 1 7/8 in |
Length | 3/4 in |
Overall Width | 1.9 in |
Width | 3/4 in |
Overall Length | 0.75 in |
Overall Height | 0.75 in |
Padlock Shackle Max. Dia. | 9/32 in |
For Switch Inside Width | 0.35 in |
Dimensions (L x W x H) | 0.75 in x 1.9 in x 0.75 in |
Cable Length | 2 ft |
Overall Depth | 1 in |
For Switch Outside Width | 0.4 in |
Description
Circuit Breaker Lockout, Circuit Breaker Lockout Type Snap-On, For Circuit Breaker Type Single Pole, For Maximum Padlock Shackle Diameter 9/32 in, For Voltage 120/277V AC, Maximum Number of Padlocks 1, Overall Height 0.75 in, Overall Length 0.75 in, Overall Width 1.9 in, Cable Length 2 ft, Features Ez Paneloc Lock Rail System Allows Panel Door to be Closed when Lockouts are in Place, Fits Multiple Locks Eliminating the Need for Group Hasps, For Circuit Breaker Manufacturer EZ Paneloc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Knit Gloves, A6, 2XL (KCi5FN-06-XXL)
- CALLOWAY MILLS Black, 36 W x 72 L (900083672)
- EPSON Label Cartridge, White/Clear, Labels/Roll: Continuous (212WCPX)
- AMEREX Fire Extinguisher, 2A:10B:C, Dry Chemical, 5 lb (B500T)
- BRADY Breaker Lockout, Mini, Pin Out, Pushbutton (90844)
- BRADY Breaker Lockout Multiple Pole, PK6 (BL03-6)
- BRADY Lockout Device, PK6 (65966)
- BRADY Plug Lockout, Yellow (65968)
- BRADY Brady® 150587 Pendant Safety Pendant Cover, Nylon, Red (150587)
- BRADY Circuit Breaker Lockout, Electrical Panel, ABS Plastic/Stainless Steel, 120/277V AC, Red (151633)
- NMC Forklift, Plug, And Cylinder Lockout (FL02)
- Brady Lockout Tagout