Shop All Electrical Lockout Devices
Brady
Breaker Lockout, Snap On, 120V, Red
Mfr # 65387
Zoro # G3018337
original price:
$6.58
19% off
new price: $5.30
/ea
$5.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Maximum Number of Padlocks 1
- Material Nylon and Stainless Steel
- For Maximum Padlock Shackle Diameter 9/32 in
- Max. Number of Padlocks 1
- Lockout Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 65387
- Zoro # G3018337
- UPC # 754473653873
- Country of Origin China
- Category Electrical Lockout Devices
Dimensions
For Maximum Padlock Shackle Diameter | 9/32 in |
Height | 5/16 in |
Length | 2 1/8 in |
Overall Width | 2.14 in |
Width | 13/16 in |
Overall Length | 2.13 in |
Overall Height | 1.19 in |
Padlock Shackle Max. Dia. | 9/32 in |
For Maximum Switch Width | 0.28 in |
Overall Depth | 0.33 in |
Dimensions (L x W x H) | 2.13 in x 2.14 in x 1.19 in |
Description
Single Pole Breaker Lockout, Circuit Breaker Lockout Type Snap-On, For Circuit Breaker Type Single Pole, For Maximum Padlock Shackle Diameter 9/32 in, For Voltage 120V AC, Maximum Number of Padlocks 1, Overall Height 1.19 in, Overall Length 2.13 in, Overall Width 2.14 in, Features Dual Cavities in the Snap-On Breaker Lockouts Accommodate Different Size Switch Tongues, Isolates and Secures Circuit Breaker Switches, For Maximum Switch Width 0.28 in, For Switch Hole Type Switch Tongue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Compressed Air, 2 In.H, 73877 (73877)
- DUPONT Disposable Frock, S, White, PK30 (TY211SWHSM003000)
- MOON AMERICAN Pin Lug, FNHxMNPSH, 1-1/2 Inx1 In (369-1521011)
- IMPACTO Impact Gloves, S, Padded (ER50120)
- BRADY Brady Multi-Pole Breaker Lockout, 6/Pack (66320)
- BRADY Brady® 65321 Oversized Breaker Lockout, Polypropylene, 3-3/4"W x 2-1/2"H (65321)
- BRADY SINGLE POLE CLAMP ON BREAKER LOCKOUT, PK6 (65810)
- BRADY EZ PANEL LOC - 4IN MOUNT RAIL KIT, PK6 (65814)
- BRADY Breaker Lockout, Rail, 4 In, 7 Holes, (51256)
- BRADY Safety Pendant Cover, Red (150587)
- BRADY Wall Swtch Lckout, Red, 9/32 In. Dia., PK6 (65696)
- Brady Electrical Lockout Devices