Shop All Electrical Lockout Devices
Brady
Breaker Lockout Single Pole, PK6
Mfr # BL01-6
Zoro # G2793962
product price: $22.75
/pk 6, $3.79/ea
$22.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Maximum Number of Padlocks 1
- Material Polycarbonate
- For Maximum Padlock Shackle Diameter 9/32 in
- Lockout Material Polycarbonate
- Height 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # BL01-6
- Zoro # G2793962
- UPC # 754473453015
- Country of Origin United States
- Category Electrical Lockout Devices
Dimensions
For Maximum Padlock Shackle Diameter | 9/32 in |
Height | 13/16 in |
Length | 1 1/8 in |
Overall Width | 2.25 in |
Width | 2 1/4 in |
Overall Length | 1.13 in |
Overall Height | 0.8 in |
Padlock Shackle Max. Dia. | 9/32 in |
Overall Depth | 1.1 in |
Dimensions (L x W x H) | 1.13 in x 2.25 in x 0.8 in |
Description
Circuit Breaker Lockout, Circuit Breaker Lockout Type Clamp-On, For Circuit Breaker Type Single Pole, For Maximum Padlock Shackle Diameter 9/32 in, For Voltage 120V AC, Maximum Number of Padlocks 1, Overall Height 0.8 in, Overall Length 1.13 in, Overall Width 2.25 in, Features Isolates and Secures Circuit Breaker Switches, For Use With Single-Pole Breakers, Lockout Color Red, Lockout Material Polycarbonate, Mount Type Clamp-On, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Precut Label Roll Cartridge, Vinyl, White (M4-131-498)
- PIP MaxiFlex Cut Resistant Gloves, A2 Cut Level, Palm Dipped, Nitrile, Green, X-Small, 1 Pair (34-8743)
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Polyurethane, 2XS, 1 PR (2060-XXS (5))
- DUPONT Collared Disposable Coverall, 25 PK, Blue, SMS, Zipper (PB125SBU2X002500)
- BRADY Brady® 65396 120/277 Volt Clamp-On Breaker Lockout, Polypropylene, 15/16"W x 2-3/16"H (65396)
- BRADY Plug Lockout, 1-1/4" W, Nylon, 3-7/16" L (148081)
- BRADY Plug Lockout, Red, 5/16In Shackle Dia., Width: 4 5/8 in (PLO27E)
- BRADY Breaker Lockout Multiple Pole, PK6 (BL03-6)
- BRADY Plug Lockout, Yellow (65968)
- BRADY Breaker Lockout Pin Out Standard, PK6 (90845)
- MASTER LOCK Plug Lockout, Red, 9/16In Shackle Dia. (487)
- Brady Electrical Lockout Devices