Shop All Electrical Lockout Devices
This Product is Discontinued
Brady
Breaker Lockout Single Pole No Hole, PK6 (Discontinued)
Mfr # BL04-6
Zoro # G3913874
This Product is Discontinued
Key Features
- Maximum Number of Padlocks 6
- Material Polycarbonate
- For Maximum Padlock Shackle Diameter 9/32 in
- Max. Number of Padlocks 6
- Lockout Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # BL04-6
- Zoro # G3913874
- UPC # 754473453091
- Country of Origin United States
- Category Electrical Lockout Devices
Dimensions
For Maximum Padlock Shackle Diameter | 9/32 in |
Height | 1 1/8 in |
Length | 2 1/4 in |
Overall Width | 0.75 in |
Width | 3/4 in |
Overall Length | 2.25 in |
Overall Height | 1.13 in |
Padlock Shackle Max. Dia. | 9/32 in |
Dimensions (L x W x H) | 2.25 in x 0.75 in x 1.13 in |
Details
Item | Circuit Breaker Lockout |
Maximum Number of Padlocks | 6 |
Material | Polycarbonate |
Max. Number of Padlocks | 6 |
Lockout Material | Polycarbonate |
Lockout Color | Red |
Color | Red |
Standards | OSHA 1910.147 |
Lockout Type | No-Hole |
OSHA Compliant | Yes |
Circuit Breaker Poles | 1 |
TagLock Source Attribute | BL04-6 |
Includes Cable Tie Slot | No |
For Switch Hole Type | No Hole |
For Circuit Breaker Type | Single Pole |
Description
Circuit Breaker Lockout, For Circuit Breaker Type Single Pole, For Maximum Padlock Shackle Diameter 9/32 in, Maximum Number of Padlocks 6, Overall Height 1.13 in, Overall Length 2.25 in, Overall Width 0.75 in, For Switch Hole Type No Hole, Lockout Color Red, Lockout Material Polycarbonate, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.