Shop All Lockout Hasps
Brady
Breaker Lockout, Rail, 8 In, 15 Holes,
Mfr # 51258
Zoro # G7609244
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Circuit Breakers
- Height 1 1/8 in
- Lockout Type Rail
- Max. Number of Padlocks 15
- Material Fiberglass Reinforced Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 51258
- Zoro # G7609244
- UPC # 754473512583
- Country of Origin China
- Category Lockout Hasps
Dimensions
Height | 1 1/8 in |
Width | 13/16 in |
Overall Width | 0.8 in |
Overall Length | 8 in |
Overall Height | 0.8 in |
For Maximum Padlock Shackle Diameter | 5/16 in |
Dimensions (L x W x H) | 8 in x 0.8 in |
Depth | 0.8 in |
Details
For Use With | Circuit Breakers |
Lockout Type | Rail |
Max. Number of Padlocks | 15 |
Material | Fiberglass Reinforced Nylon |
Item | Circuit Breaker Lockout Rail |
Circuit Breaker Voltage | 480/600 |
Standards | ANSI Z244, OSHA 29 CFR 1910.147 (C) (4) (ii) (A) (1) / (c) (5) (ii) (C) (1) |
Maximum Number of Padlocks | 15 |
Includes Cable Tie Slot | No |
For Voltage | 480/600V AC |
Resistance Properties | Chemical Resistant |
Product Type | Lock Rail |
Lockout Color | Yellow |
Description
Circuit Breaker Lockout Rail, Product Type Lock Rail, For Use With Circuit Breakers, Color Yellow, For Maximum Padlock Shackle Diameter 5/16 in, For Voltage 480/600V AC, Material Fiberglass Reinforced Nylon, Maximum Number of Padlocks 15, Overall Height 0.8 in, Overall Length 8 in, Overall Width 0.8 in, Resistance Properties Chemical Resistant, Standards ANSI Z244, OSHA 29 CFR 1910.147 (C) (4) (ii) (A) (1) / (c) (5) (ii) (C) (1)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 11 FOREMAN SLIP-ON CT, MENS PR (A7108-11W)
- SIGNMISSION OSHA WARNING Sign, Hot Steam, 14in X 10in Rigid Plastic, 10" W, 14" H, Portrait, Hot Steam (OS-WS-P-1014-V-13651)
- GEMPLERS 2 Piece Rainsuit W/Hood, Green, M (167460-RSMD)
- GVS-RPB Inch Belt and (07-765)
- BRADY Locking Cylinder Cap, 6-1/2 x 3-1/8, Corse (95138)
- BRADY Lockout Hasp, 6 Lock, Red (105719)
- BRADY Push Button Lockout, Silver, 3/16 In Dia. (PBL4)
- BRADY Push Button Lockout, Clear, 2-1/2" L (139795)
- BRADY Labeled Lockout Hasp, Snap-On, 6 Lock, PK5 (22075-G)
- BRADY Lockout Hasp, Red, Steel, 4-1/2" L (133162)
- AMERICAN LOCK Lockout Hasp, 6 Lock, Red (ALO80)
- Brady Lockout Hasps