Shop All Electrical Lockout Devices
Brady
Breaker Lockout, Clamp On, Nylon 2Ft Cable
Mfr # 51254
Zoro # G8494945
$24.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Maximum Number of Padlocks 1
- Material Fiberglass Reinforced Polyurethane
- For Maximum Padlock Shackle Diameter 9/32 in
- Lockout Material Fiberglass Reinforced Polyurethane
- Height 2 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 51254
- Zoro # G8494945
- UPC # 754473512545
- Country of Origin China
- Category Electrical Lockout Devices
Dimensions
For Maximum Padlock Shackle Diameter | 9/32 in |
Height | 2 9/16 in |
Length | 3/4 in |
Overall Width | 2.38 in |
Width | 3/4 in |
Overall Length | 0.75 in |
Overall Height | 0.75 in |
Padlock Shackle Max. Dia. | 9/32 in |
Dimensions (L x W x H) | 0.75 in x 2.38 in x 0.75 in |
For Switch Outside Width | 0.35 in |
Overall Depth | 1 in |
For Switch Inside Width | 0.42 in |
Cable Length | 2 ft |
Description
Circuit Breaker Lockout, Circuit Breaker Lockout Type Clamp-On, For Circuit Breaker Type Single Pole, For Maximum Padlock Shackle Diameter 9/32 in, For Voltage 120/277V AC, Maximum Number of Padlocks 1, Overall Height 0.75 in, Overall Length 0.75 in, Overall Width 2.38 in, Cable Length 2 ft, Features Ez Paneloc Lock Rail System Allows Panel Door to be Closed when Lockouts are in Place, Fits Multiple Locks Eliminating the Need for Group Hasps, For Circuit Breaker Manufacturer EZ Paneloc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, 2XL, (RWG13TXXL)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-1125-855-WT)
- FULHAM Exit Sign, LED, Green Letter7-1/4 in. H (FHEX20WGEM)
- BRADY EZ PANEL 8 IN STANDARD LOCK RAIL, PK6 (51260)
- BRADY Brady® 65675 Plug Lockout 220/550 Volt With Danger Label, Polypropylene, 4-5/8"W x 2"H (65675)
- BRADY Safety Pendant Cover, Red (150587)
- BRADY Circuit Breaker Lockout, Tie Bar (66321)
- BRADY Breaker Lockout, Mini, Tie Bar, Thumb Wheel (90853)
- BRADY Ez Volt Breaker Block (90891)
- BRADY Breaker Lockout Pin In Standard, PK6 (90848)
- Brady Lockout Tagout