Shop All Electrical Lockout Devices
This Product is Discontinued
Brady
Breaker Lockout, Clamp On, 120/277V, Red (Discontinued)
Mfr # 103581
Zoro # G0926405
This Product is Discontinued
Key Features
- Maximum Number of Padlocks 1
- Material Polypropylene and Nylon
- For Maximum Padlock Shackle Diameter 9/32 in
- Max. Number of Padlocks 1
- Lockout Material Nylon/Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 103581
- Zoro # G0926405
- UPC # 754473175658
- Country of Origin United States
- Category Electrical Lockout Devices
Dimensions
For Maximum Padlock Shackle Diameter | 9/32 in |
Height | 1 3/8 in |
Length | 2 in |
Overall Width | 0.88 in |
Width | 7/8 in |
Overall Length | 2 in |
Overall Height | 1.38 in |
Padlock Shackle Max. Dia. | 9/32 in |
Dimensions (L x W x H) | 2 in x 0.88 in x 1.38 in |
Description
Single Pole Breaker Lockout, Circuit Breaker Lockout Type Clamp-On, For Circuit Breaker Type Single Pole, For Maximum Padlock Shackle Diameter 9/32 in, For Voltage 120/277V AC, Maximum Number of Padlocks 1, Overall Height 1.38 in, Overall Length 2 in, Overall Width 0.88 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.