Shop All Lockout Hasps
Brady
BREAKER BLOCKER ARM HOLDER, PK5
Mfr # 51265
Zoro # G5517565
original price:
$29.47
10% off
new price: $26.39
/pk 5, $5.28/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Circuit Breakers
- Material Fiberglass Reinforced Nylon
- Circuit Breaker Voltage 480/600
- Lockout Type Component
- Standards ANSI Z244, OSHA 29 CFR 1910.147 (C) (4) (ii) (A) (1) / (c) (5) (ii) (C) (1)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 51265
- Zoro # G5517565
- UPC # 662820050261
- Country of Origin China
- Category Lockout Hasps
Dimensions
Overall Height | 0.8 in |
For Maximum Padlock Shackle Diameter | 5/16 in |
Dimensions (L x W x H) | 0.8 in |
Details
For Use With | Circuit Breakers |
Material | Fiberglass Reinforced Nylon |
Item | Blocking Bar Holder |
Circuit Breaker Voltage | 480/600 |
Lockout Type | Component |
Standards | ANSI Z244, OSHA 29 CFR 1910.147 (C) (4) (ii) (A) (1) / (c) (5) (ii) (C) (1) |
Includes | Multi-Pole Configurations, Single-Pole Configurations |
Resistance Properties | Chemical Resistant |
Maximum Number of Padlocks | 8 |
Includes Cable Tie Slot | No |
For Voltage | 480/600V AC |
Product Type | Blocking Bar Holder |
Lockout Color | Yellow |
Description
Blocking Bar Holder, Product Type Blocking Bar Holder, For Use With Circuit Breakers, Includes Multi-Pole Configurations, Single-Pole Configurations, Color Yellow, For Maximum Padlock Shackle Diameter 5/16 in, For Voltage 480/600V AC, Material Fiberglass Reinforced Nylon, Maximum Number of Padlocks 8, Overall Height 0.8 in, Resistance Properties Chemical Resistant, Standards ANSI Z244, OSHA 29 CFR 1910.147 (C) (4) (ii) (A) (1) / (c) (5) (ii) (C) (1), Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Knit Gloves, Glove Size L, PK12 (96715L)
- ERB SAFETY Eyewear Retainer, Black, Slip On, 16-1/2" L (15750)
- MOON AMERICAN Rocker Lug Plug with Chain, MNH, 2-1/2 In (661-2521)
- SUPERIOR GLOVE Cut Resistant Coated Gloves, A7 Cut Level, Polyurethane, 9, 1 PR (PSTACXPNRT-9)
- BRADY Push Button Lockout, 16mm, Plastic (130819)
- BRADY Labeled Lockout Hasp, Snap-On, 6 Lock, PK5, Color: Blue (22075-B)
- BRADY Lockout Hasp, 6 Lock, Red (105719)
- BRADY Power Cord Lockout, Red (65673)
- BRADY Plug Lockout, For 1/2 in Max Cord Diameter, For (1) 7/10 in Max Plug Diameter, Red (65674)
- BRADY Lockout Hasp, Standard, 6 Lock, PK5 (87693)
- CORTECH Equilock Locking Seal, Red, PK100 (PCEQ1057C)
- Brady Lockout Hasps