Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
BradyWrap Tedlar Polyvinyl Fluoride Labels 2 in W x 100 ft L White
Mfr # RCM-637-2.0-WT
Zoro # G908583275
product price: $469.99
/ea
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 2 in
- Length 2 in
- Material Polyvinylfluoride
- Label Maker Tape Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # RCM-637-2.0-WT
- Zoro # G908583275
- UPC # 662820548522
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 2 in |
Length | 2 in |
Size | 2 in W x 100 ft L |
Details
Item | Label |
Color | White |
Material | Polyvinylfluoride |
Label Maker Tape Finish | Matte |
Label Maker Tape Thickness | 0.0036 in |
Application | Electrical Labeling;Wire and Cable Labeling |
Includes | Roll of 100 Feet |
Description
Self-Extinguishing B-637 is designed for cable and wire bundle identification and label applications where self-extinguishing properties are required. Matte finish material with permanent acrylic adhesive can be dot matrix printed. Judged to be self-extinguishing by laboratory testing and exhibits good solvent and heat resistance. Meets MIL-M-87958 requirements. Service temperature of -94 deg F to 275 deg F -70 deg C to 135 deg C. Tedlar is a registered trademark of E. I. du Pont de Nemours and Company.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Stop Light Traffic Sign, 18 in Height, 18 in Width, Aluminum, Diamond, No Text (W3-3-18HA)
- ABUS Lockout Padlock, KA, Blue, 1-1/2"H, PK3 (72 /40 KAx3 Blue)
- SANITA ROXBURY Women's Closed Back Clog in Red with White Polka Dots, Size 9.5-10, PR (476676-004-41)
- NAPCO Control Panel, Max. Number Zones 96 (GEM-P9600)
- BRADY Tape, Green, Labels/Roll: Continuous (B30C-2250-595-GN)
- BRADY Raised Panel Label, Black, Labels/Roll: 300 (B30EP-173-593-BK)
- BRADY B33 Continuous Weather Resistant Outdoor Polyester Labels 4 in W x 100 ft L WT (B33C-4000-8591-WT)
- BRADY Label Tape Cartridge, Clear, Labels/Roll: Continuous (M61C-375-430)
- BRADY Label, 1 in W, White (M6-20-7546)
- BRADY Label Tape Cartridge, Yellow, Labels/Roll: Continuous (76619)
- BRADY Label Tape Cartridge, Orange, Labels/Roll: Continuous (113152)
- Brady Safety Labels