Shop All Label Maker & Printer Accessories
Brady
BradyPrinter i7100 Applicator Accessory Sensor PS1000MP
Mfr # 170128
Zoro # G208584644
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With i7100
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 170128
- Zoro # G208584644
- UPC # 754473641436
- Country of Origin Germany
- Category Label Maker & Printer Accessories
Details
Item | Sensor |
For Use With | i7100 |
Color | Black |
Description
For use with the BradyPrinter i7100 Industrial Label Printer. Sensor detects when the peeled label is removed and automatically prints and advances to peel the next label without manual button push. Mitigates the risk of electrostatic discharge. For use on peel model printer with center-aligned media only. Charge reduces from 1,000V to 100V in less than two seconds. Installs in place of the lower front gray cover using the hex key tool that ships with printer. Built in accordance with DIN EN 61340-5-1:2016.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Mailers, 6 3/16" x 5 3/8" x 2 1/2", White, 50/Bundle (MRX6XL)
- BLUE SKY Classic Red Desk Pad, 22 x 17, 2020 (111294)
- SCHOLASTIC TEACHING RESOURCES Scholastic Monthly Calendar Pocket Chart, 61 Pieces (9780545114790)
- ZORO SELECT Strapping Dispenser, 8in. Core dia., Steel (48UY03)
- BRADY Carrying Case, Color Black/Blue (M611-SLING)
- BRADY Power Supply, Lithium-Ion, 110V (M210-PWR-KIT)
- BRADY Bulk Label Roll Adapter for A6200 Printer Applicator (A6200-BULK-ADAPTER)
- BRADY Carrying Case, Color Blue, Material Foam (M210-HC)
- BRADY Label Maker Attachment (M210-TOOL)
- BRADY HANDIMARK WHITE VINYL LABEL TAPE 1/2IN X 50FT INDUSTRIAL LABEL (42018 Y6084)
- CARLON Draft Tght Nm Elec Box1G (FN-23)
- Brady Label Maker & Printer Accessories