Shop All Label Maker & Printer Accessories
Brady
BradyPrinter i7100 Accessory Cutter, NG, Guillotine Heavy Duty
Mfr # 170127
Zoro # G908584661
product price: $1,050.99
/ea
Free Shipping & Returns
$1,050.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With i7100
- Width 0.89 in
- Length 0.20 in
- Color Gray
- Height 0.54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 170127
- Zoro # G908584661
- UPC # 754473641245
- Country of Origin Germany
- Category Label Maker & Printer Accessories
Dimensions
Width | 0.89 in |
Length | 0.20 in |
Height | 0.54 in |
Size | 0.54 in H x 0.89 in W x 0.20 in D |
Details
Item | Cutter |
For Use With | i7100 |
Color | Gray |
Description
For use with the BradyPrinter i7100 Industrial Label Printer. Titanium-coated blades for improved durability over the Standard Guillotine Cutter. Completely cuts through label material. Installed easily using hex key tool that ships with printer. Tray collects material up to 4 inches in length . Cut results vary for some specialty materials.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX Xerox Cyan Drum Cartridge, 40000 Yield (108R01481)
- PARTNERS BRAND Paper Shopping Bags, 8" x 4 1/2" x 10 1/4", Kraft, 250/Case (BGS103K)
- INSTAPAK QUICK Instant Foam Packaging, 25" L, 27" W, PK24 (IQHRT00-100)
- AVERY 2" Showcase Economy Binder, Round Ring, White (AVE19701)
- BRADY AC Adapter, 110V (M210-AC)
- BRADY Carrying Case, Color Black/Blue (M611-SLING)
- BRADY BradyPrinter i7100 Accessory Cutter, NG, Guillotine Standard (151153)
- BRADY Carrying Case, Plastic, Color Blue (M611-HC)
- BRADY Carrying Case, Color Blue, Material Foam (M210-HC)
- BRADY Label Maker Attachment (M210-TOOL)
- BROTHER Adhesive Label Tape Cartridge 15/16" x 26-1/5 ft., Black/Matte Silver (HGeS9515PK)
- Brady Labels & Label Makers