Shop All Label Makers & Printers
Brady
BradyPrinter i7100 600 DPI Peel Model with Vial Applicator Kit
Mfr # 151753
Zoro # G608584695
Free Shipping & Returns
$9,470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Label Width 4.16 in
- Color Printing Capability Single Color
- Features 256 MB RAM, 50 MB IFFS Flash
- Includes (1) i7100 300 dpi Peel Model Printer (149053);(1) Vial Label Applicator;(1) Brady Workstation Product and Wire ID Software Suite (BWS-PWID-EM) ;(1) Configuration Settings Manual;(1) Owners Manual;(1) Product CD with Driver;(1) U.S. Type B Plug Power Cord;(1) USB Cable;(2) 1 In Ribbon Takeup Cores
- Voltage 100 - 240 V @ 50 - 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 151753
- Zoro # G608584695
- UPC # 888434557068
- Country of Origin Germany
- Category Label Makers & Printers
Dimensions
Max. Label Width | 4.16 in |
Width | 9.5 in |
Height | 12.5 in |
Length | 17.2 in |
Details
Color Printing Capability | Single Color |
Item | Printer Kit |
Features | 256 MB RAM, 50 MB IFFS Flash |
Includes | (1) i7100 300 dpi Peel Model Printer (149053);(1) Vial Label Applicator;(1) Brady Workstation Product and Wire ID Software Suite (BWS-PWID-EM) ;(1) Configuration Settings Manual;(1) Owners Manual;(1) Product CD with Driver;(1) U.S. Type B Plug Power Cord;(1) USB Cable;(2) 1 In Ribbon Takeup Cores |
Voltage | 100 - 240 V @ 50 - 60 Hz |
Color | Blue, Gray |
Printhead Resolution | 600 dpi |
Printer Connectivity | Ethernet;RS232;USB 2.0;USB Host |
Application | Asset Tracking;Circuit Board Labeling;General Identification |
Maximum Labels per Day | 5000 |
Battery Type | Lithium-manganese Battery |
Description
Get everything you need to automate your vial identification in one complete kit with the BradyPrinter i7100 Vial Applicator Kit. Get the job done with the BradyPrinter i7100 label printer. No matter the demands, this reliable, heavy-duty and high-accuracy label printer gets it all done. BradyPrinter i7100 Vial Applicator easily applies to vials during your high-volume identification projects. Save up to 5% when you buy the kits vs. buying each piece individually. Using printed labels allow for precision tracking by eliminating error-prone, handwritten labels. Vial applicator pays for itself after approximately 100 hours of use. Wide-ranging variations exist in size, material, and cap characteristics for tubes and vials. Users should test their label and tube combination to their intended workflow process, print job attributes, label content, and post-application environmental exposure.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TROEMNER Precision Weight, Metric, 1g (7025-1T)
- SHARPIE Black Permanent Marker, Chisel Tip (2178491)
- ZEBRA TECHNOLOGIES Handheld Imager, 6-1/2" Overall Height (DS2208-SR7U2100SGW)
- BRADY Portable Label Printers, 4 1/2" W, 3.6 lb (M611)
- BRADY BradyPrinter Sign and Label Printer (S3100)
- BRADY Label Maker Printer (J4000)
- BRADY Portable Label Printers, 4 1/2" W, 3.6 lb (M611-PWID)
- BRADY Label Maker Printer (J4000-AM-BWSPWID)
- BRADY Pipe Marker, Label Printer, With Software (S3700-KIT-PIPE)
- BRADY Label Maker Printer (151293)
- ZEBRA TECHNOLOGIES Mobile Printer, 203 dpi, ZQ600 Series (ZQ62-AUFA000-00)
- Brady Labels & Label Makers