Shop All Label Makers & Printers
Brady
BradyPrinter i7100 300dpi Label Printer ESD-Protected Peel Model w/PWID Software
Mfr # 150774
Zoro # G108584508
Free Shipping & Returns
$3,783.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 100 - 240 V @ 50 - 60 Hz
- Color Blue, Gray
- Height 11.4 in
- Printer Connectivity Ethernet;RS232;USB 2.0;USB Host
- Printhead Resolution 300 dpi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 150774
- Zoro # G108584508
- UPC # 754473629915
- Country of Origin Germany
- Category Label Makers & Printers
Dimensions
Height | 11.4 in |
Length | 18.1 in |
Max. Label Width | 4.33 in |
Width | 9.9 in |
Details
Voltage | 100 - 240 V @ 50 - 60 Hz |
Item | Printer |
Color | Blue, Gray |
Printer Connectivity | Ethernet;RS232;USB 2.0;USB Host |
Printhead Resolution | 300 dpi |
Includes | (1) Brady Workstation Product and Wire ID Software Suite (BWS-PWID-EM);(1) BradyPrinter i7100 300 dpi Peel Model Full ESD Printer (150774);(1) Configuration Settings Manual;(1) Owners Manual;(1) Product CD with Driver;(1) U.S. Type B Plug Power Cord;(1) USB Cable;(2) 1 In Ribbon Takeup Cores |
Color Printing Capability | Single Color |
Features | 256 MB RAM, 50 MB IFFS Flash, SD card up to 512 GB |
Application | Barcode Labeling;Circuit Board Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;Electrical Labeling;General Identification;Inventory and Inspection Labeling;Laboratory Labeling;Wire and Cable Labeling |
Maximum Labels per Day | 7000 |
Battery Type | Lithium-manganese Battery |
Description
Perfect for electronics and clean room environments, the BradyPrinter i7100 Industrial Label Printer with full ESD cover withstands electrostatic discharge and produces reliable, high-accuracy labels. Full ESD cover mitigates the risk of electrostatic discharge. Peel configuration automatically peels labels from the liner. Print on the widest range of materials with confidence, including difficult to print materials. Prints ultra-sharp on labels as small as 0.125 in. with high accuracy. Charge reduces from 1,000V to 100V in less than two seconds. Ships with Brady Workstation Product and Wire ID Software Suite with built-in templates for fixed text or free-form label design options. Setup is stress free - Contact our Brady Technical Support Team and we will schedule a free phone setup appointment. Built in accordance with DIN EN 61340-5-1:2016.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Long Corrugated Boxes, 17" x 6" x 6", Kraft, 25/Bundle (11R233)
- PARTNERS BRAND Wall Mount Label Dispenser, 12 1/2", White, 1/Each (LDM1250)
- ZORO SELECT Hanging File Folders, Blue, PK25 (UNV14216)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 10"x 13", With White Block (4WR1013)
- BRADY Portable Label Printer, 300 dpi, 1 1/2" W (M511)
- BRADY Portable Printer, Single Color, 3/4 (M210-LAB)
- BRADY Label Maker Printer (151291)
- BRADY Label Maker Printer (153710)
- BRADY Label Maker Printer (J4000-AM-BWSPWID)
- BRADY BradyPrinter i3300 Lean 5S with Brady Workstatin Software SFID Suite Kit (I3300-LEAN-KIT)
- BRADY BradyPrinter i3300 Industrial Label Printer Brady Workstation GHS App (150645)
- Brady Labels & Label Makers