Shop All Label Makers & Printers
Brady
BradyPrinter i7100 300 dpi Label Printer ESD-Protected with PWID Software
Mfr # 150773
Zoro # G408584529
product price: $2,982.99
/ea
Free Shipping & Returns
$2,982.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Printing Capability Single Color
- Includes (1) Brady Workstation Product and Wire ID Software Suite (BWS-PWID-EM);(1) BradyPrinter i7100 300 dpi Full ESD Printer (150773);(1) Configuration Settings Manual;(1) Owners Manual;(1) Product CD with Driver;(1) U.S. Type B Plug Power Cord;(1) USB Cable;(2) 1 In Ribbon Takeup Cores
- Length 18.1 in
- Features 256 MB RAM, 50 MB IFFS Flash, SD card up to 512 GB
- Printhead Resolution 300 dpi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 150773
- Zoro # G408584529
- UPC # 754473629908
- Country of Origin Germany
- Category Label Makers & Printers
Dimensions
Length | 18.1 in |
Width | 9.9 in |
Height | 11.4 in |
Max. Label Width | 4.33 in |
Details
Color Printing Capability | Single Color |
Includes | (1) Brady Workstation Product and Wire ID Software Suite (BWS-PWID-EM);(1) BradyPrinter i7100 300 dpi Full ESD Printer (150773);(1) Configuration Settings Manual;(1) Owners Manual;(1) Product CD with Driver;(1) U.S. Type B Plug Power Cord;(1) USB Cable;(2) 1 In Ribbon Takeup Cores |
Features | 256 MB RAM, 50 MB IFFS Flash, SD card up to 512 GB |
Printhead Resolution | 300 dpi |
Application | Barcode Labeling;Circuit Board Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;Electrical Labeling;General Identification;Inventory and Inspection Labeling;Laboratory Labeling;Wire and Cable Labeling |
Color | Blue, Gray |
Item | Printer |
Printer Connectivity | Ethernet;RS232;USB 2.0;USB Host |
Voltage | 100 - 240 V @ 50 - 60 Hz |
Battery Type | Lithium-manganese Battery |
Maximum Labels per Day | 7000 |
Description
Perfect for electronics and clean room environments, the BradyPrinter i7100 Industrial Label Printer with full ESD cover withstands electrostatic discharge and produces reliable, high-accuracy labels. Full ESD cover mitigates the risk of electrostatic discharge. Print on the widest range of materials with confidence, including difficult to print materials. Prints ultra-sharp on labels as small as 0.125 in. with high accuracy. Charge reduces from 1,000V to 100V in less than two seconds. Ships with Brady Workstation Product and Wire ID Software Suite with built-in templates for fixed text or free-form label design options. Setup is stress free - Contact our Brady Technical Support Team and we will schedule a free phone setup appointment. Built in accordance with DIN EN 61340-5-1:2016.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEARPRINT Design Vellum Paper, 16lb, 8.5 x 11, Translucent White, 50/Pad (10001410)
- INTERTAPE 815 Ivr 24Mmx55M Ipg, Pk36 (76300)
- ZORO SELECT 16"x22" Magnetic Plastic Whiteboard (UVVM1622)
- FELLOWES Wall File, HPS, Dark Graphite, 1 Comp (75275)
- BRADY Portable Label Printers, 4 1/2" W, 3.6 lb (M611)
- BRADY BradyPrinter i3300-C Sign and Label Printer (149551)
- BRADY Label Maker Printer (151292)
- BRADY Portable Label Printer, Single Color (M510-KIT)
- BRADY Portable Printer, Single Color, 3/4 (M210-LAB)
- BRADY Portable Label Printers, 4 1/4" W, 3.1 lb (M610-B-PWID)
- DYMO Label Manager 210D Kit, Black (1738976)
- Brady Label Makers & Printers