Shop All Label Maker & Printer Accessories
Brady
BradyPrinter i5100 / i7100 External Display Cable 9.8 ft
Mfr # 151151
Zoro # G608584701
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With i5100;i7100
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 151151
- Zoro # G608584701
- UPC # 754473636449
- Country of Origin Germany
- Category Label Maker & Printer Accessories
Details
Item | Cable |
For Use With | i5100;i7100 |
Color | Black |
Description
Use this cable to connect your BradyPrinter i5100 / i7100 Industrial Label Printer to the External Display Panel allowing operation of the printer from a distance away from its original screen. 9.8 feet 3m long. USB Type A connector on one end, USB Type B connector on the other end. Connects your BradyPrinter i5100 / i7100 Industrial Label Printer External Display Panel to your i5100 / i7100 printer and ESD models. External Display Panel Brady 151149 sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Avery® Clear Full-Sheet Shipping Labels for Inkjet Printers 8665, 8-1/2" x 11", Pack of 25 (727828665)
- ELECTRIDUCT Metal 2.5" Desk Grommet- Brushed Nickel (GR-MET-250-BN)
- PAPER MATE Write Bros. Grip Ballpoint Pen, Stick, Medium 1 mm, Black Ink, Black Barrel, PK36, 36PK (2142266)
- INDEPENDENT METAL STRAP CO. Independent Metal Stainless Steel Strapping w/Self Dispensing Box, 1/2"W x 200'L x 0.020" Thick (1220-SS)
- BRADY Carrying Case, Color Blue, Material Foam (M210-HC)
- BRADY Magnet Attachment, For BMP61, M610 (M610-MAGNET)
- BRADY Power Supply, Lithium-Ion, 110V (M210-PWR-KIT)
- BRADY BradyPrinter i7100 Accessory Cutter, NG, Guillotine Standard (151153)
- BRADY Carrying Case, Plastic, Color Blue (M611-HC)
- BRADY Printer Kit, Single Color, 3/4 (M210-KIT)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.23"x26-1/5ft., Black/White (TZeS211)
- Brady Labels & Label Makers