Shop All Label Maker & Printer Accessories
Brady
BradyPrinter i5100 / i7100 External Display Cable 16.4 ft
Mfr # 151152
Zoro # G308584667
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With i5100;i7100
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 151152
- Zoro # G308584667
- UPC # 754473636456
- Country of Origin Germany
- Category Label Maker & Printer Accessories
Details
Item | Cable |
For Use With | i5100;i7100 |
Color | Black |
Description
Use this cable to connect your BradyPrinter i5100 / i7100 Industrial Label Printer to the External Display Panel allowing operation of the printer from a distance away from its original screen. 16.4 feet 5m long. USB Type A connector on one end, USB Type B connector on the other end. Connects your BradyPrinter i5100 / i7100 Industrial Label Printer External Display Panel to your i5100 / i7100 printer and ESD models. External Display Panel Brady 151149 sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES Replacement Kit for W-350L (RK-14L-W-350L)
- ZORO SELECT Poly Mailer, 9"x12", White, PK500 (36DY89)
- ARROW FASTENER Staple Flat T30 Bx5040 5/16In (305IP)
- THE PACKAGING WHOLESALERS Insulated Shipping Container, 9 x 11 x 15, 1.5 in. Thick Foam, White/Brown Kraft (212C)
- BRADY Carrying Case, Plastic, Color Blue (M611-HC)
- BRADY Magnet Attachment (M21-MAGNET)
- BRADY Printer Kit (M211-KIT)
- BRADY BradyPrinter i7100 Accessory Cutter, NG, Guillotine Standard (151153)
- BRADY Printer Cleaning Cards, for use with G1408653, Pk5 (PCK-5)
- BRADY Printer Roller (153663)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.35"x26-1/5ft., Black/Red (TZe421)
- Brady Labels & Label Makers