Shop All Label Makers & Printers
Brady
BradyPrinter i3300 Lean 5S with Brady Workstatin Software SFID Suite Kit
Mfr # I3300-LEAN-KIT
Zoro # G308584513
Free Shipping & Returns
$2,960.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) BradyPrinter i3300 Printer (149551);(1) Cleaning Kit (PCK-6);(1) Cutter Cleaning Tool;(1) Power Cord;(1) Product CD with User (1) Manual;(1) Quick Start Guide;(1) USB Cable (1) BWS Safety & Facility Software Suite BWS-SFID-NA-EM;(1) B30C-4000-595-WT 4" White Roll;(1) B30C-2250-595-WT 2.25" White Roll;(1) B30C-4000-595-YL 4" Yellow Roll;(1) B30C-2250-595-YL 2.25" Yellow Roll;(1) B30C-2250-581-WT 2.25" White Repositional Roll;(1) B30C-1125-581-WT 1.125" White Repositional Roll;(1) B30C-2500-509-WT 2.5" White Magnetic Roll;(1) 142133 Plastic Tags Variety Pack;(1) B30-219-595-BLNKWT Pre Cut Blank Label Roll;(1) B30-25-595-ANSIWA Pre Cut ANSI Warning Label Roll;(1) B30-R10000 Black Ribbon;(1) B30-R10000-RD Red Ribbon;(1) B30-R10000-GN Green Ribbon;(1) B30-R10000-BL Blue Ribbon
- Max. Label Width 4.25 in
- Voltage 100 - 240 V @ 50 - 60 Hz
- Application Asset Tracking;Barcode Labeling;Circuit Board Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;Electrical Labeling;Facility Identification;General Identification;Hazard Communication Identification;Inventory and Inspection Labeling;Laboratory Labeling;Lean and 5S Labeling;Pipe and Valve Marking;Warehouse Marking;Wire and Cable Labeling
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # I3300-LEAN-KIT
- Zoro # G308584513
- UPC # 888434555149
- Country of Origin Malaysia
- Category Label Makers & Printers
Dimensions
Max. Label Width | 4.25 in |
Length | 12 in |
Height | 9.5 in |
Width | 9 in |
Details
Includes | (1) BradyPrinter i3300 Printer (149551);(1) Cleaning Kit (PCK-6);(1) Cutter Cleaning Tool;(1) Power Cord;(1) Product CD with User (1) Manual;(1) Quick Start Guide;(1) USB Cable (1) BWS Safety & Facility Software Suite BWS-SFID-NA-EM;(1) B30C-4000-595-WT 4" White Roll;(1) B30C-2250-595-WT 2.25" White Roll;(1) B30C-4000-595-YL 4" Yellow Roll;(1) B30C-2250-595-YL 2.25" Yellow Roll;(1) B30C-2250-581-WT 2.25" White Repositional Roll;(1) B30C-1125-581-WT 1.125" White Repositional Roll;(1) B30C-2500-509-WT 2.5" White Magnetic Roll;(1) 142133 Plastic Tags Variety Pack;(1) B30-219-595-BLNKWT Pre Cut Blank Label Roll;(1) B30-25-595-ANSIWA Pre Cut ANSI Warning Label Roll;(1) B30-R10000 Black Ribbon;(1) B30-R10000-RD Red Ribbon;(1) B30-R10000-GN Green Ribbon;(1) B30-R10000-BL Blue Ribbon |
Voltage | 100 - 240 V @ 50 - 60 Hz |
Application | Asset Tracking;Barcode Labeling;Circuit Board Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;Electrical Labeling;Facility Identification;General Identification;Hazard Communication Identification;Inventory and Inspection Labeling;Laboratory Labeling;Lean and 5S Labeling;Pipe and Valve Marking;Warehouse Marking;Wire and Cable Labeling |
Color Printing Capability | Single Color |
Color | Blue, Gray |
Item | Printer Kit |
Printer Connectivity | Ethernet;USB;USB 2.0 |
Features | 512 MB RAM, 195 MB IFFS Flash |
Printhead Resolution | 300 dpi |
Maximum Labels per Day | 3000 |
Description
Get everything you need to easily create a visual workplace with this Lean and Visual workplace kit. From materials to software, this kit has you covered. The BradyPrinter i3300 is your full-facility identificaiton printer - prints everything from arc flash labels to wire identification labels. Easily create custom signs, labels and pipemarkers with the Safety and Facility Identification Software Suite included to keep your facility safe and compliant. The B-595 vinyl label material has an ultra-aggressive adhesive and withstands the elements indoors and out makint it ideal for labeling a variety of industrial surfaces. The B-581 label material has an aggressive adhesive that stays in place but removes cleanly without leaving adhesive residue making it ideal for 5S applications. Magnetic Supply B-509 label material is perfect for reusable, repositionable and lean/5S identification applications, especially changing inventory areas. Tough, smear-proof ribbons produce long-lasting printed text that can withstand years in industrial areas and outdoor conditions. Rigid tag backs allow you to create identification for pumps, valves and much more.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES Portable Battery Powered Strapping Tool (Q31)
- HARRINGTON Latch (TCR426221BK0)
- ZORO SELECT Corrugated Boxes, 15" x 11" x 9", Kraft, 25/Bundle (11R374)
- HAYES Hardcover Blank Book, Landscape 8in x 6in, 28 Pages, PK12 (BK400)
- BRADY Portable Label Printers, 4 1/2" W, 3.6 lb (M611-PWID)
- BRADY Portable Label Printer Kit, 300 dpi (M511-KIT)
- BRADY Label Maker Printer (J4000)
- BRADY Label Maker Printer (151291)
- BRADY BradyPrinter i3300-C Sign and Label Printer (149551)
- BRADY Portable Printer, Single Color, 3/4 (M210)
- DYMO Dymo LetraTag Plus LT-100H, 3-1/8in X 2-5/8in X 8-3/8in (21455)
- Brady Labels & Label Makers