Shop All Label Makers & Printers
Brady
BradyPrinter i3300-C Sign and Label Printer
Mfr # 149551
Zoro # G008584684
product price: $1,676.99
/ea
Free Shipping & Returns
$1,676.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.5 in
- Includes (1) BradyPrinter i3300 Printer (149551);(1) Brady Workstation Safety & Facility ID Software Suite;(1) Cleaning Kit (PCK-6);(1) Cutter Cleaning Tool;(1) Power Cord;(1) Product CD with User Manual;(1) Quick Start Guide;(1) USB Cable
- Application Asset Tracking;Barcode Labeling;Circuit Board Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;Electrical Labeling;Facility Identification;General Identification;Hazard Communication Identification;Inventory and Inspection Labeling;Laboratory Labeling;Lean and 5S Labeling;Pipe and Valve Marking;Warehouse Marking;Wire and Cable Labeling
- Max. Label Width 4.25 in
- Features 512 MB RAM, 195 MB IFFS Flash
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 149551
- Zoro # G008584684
- UPC # 754473607210
- Country of Origin Malaysia
- Category Label Makers & Printers
Dimensions
Height | 9.5 in |
Max. Label Width | 4.25 in |
Length | 12 in |
Width | 9 in |
Details
Includes | (1) BradyPrinter i3300 Printer (149551);(1) Brady Workstation Safety & Facility ID Software Suite;(1) Cleaning Kit (PCK-6);(1) Cutter Cleaning Tool;(1) Power Cord;(1) Product CD with User Manual;(1) Quick Start Guide;(1) USB Cable |
Application | Asset Tracking;Barcode Labeling;Circuit Board Labeling;Component and Equipment Labeling;Data and Telecommunications Labeling;Electrical Labeling;Facility Identification;General Identification;Hazard Communication Identification;Inventory and Inspection Labeling;Laboratory Labeling;Lean and 5S Labeling;Pipe and Valve Marking;Warehouse Marking;Wire and Cable Labeling |
Features | 512 MB RAM, 195 MB IFFS Flash |
Item | Printer |
Color Printing Capability | Single Color |
Printhead Resolution | 300 dpi |
Voltage | 100 - 240 V @ 50 - 60 Hz |
Color | Blue, Gray |
Printer Connectivity | Ethernet;USB;USB 2.0 |
Maximum Labels per Day | 3000 |
Description
Get your ideal label printing scenario with the BradyPrinter i3300 Industrial Label Printer - labels and ribbons that snap into place, no calibration and no wasted blank labels. Mid-volume industrial label printer ideal for identification throughout your facility, including everything from wires and panels to safety and facility labels. Print smart technology allows the printer to print on the first label - even sleeves and small labels. Changeovers in a flash - foolproof drop-in label rolls and ribbons snap into place in 20 seconds. Talk about options, this printer prints on more than 825 parts and 70 material options for facility-wide identification. Includes Brady Workstation Safety and Facility ID Software Suite BWS-SFIDS-NA-EM to make label creation even easier.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOWLING MAGNETS Hero Magnets: Big Block Magnets, PK18 (735015)
- PARTNERS BRAND Easy-Fold Mailers, 24" x 18" x 2", Kraft, 50/Bundle (M24182BFK)
- TOPS BUSINESS FORMS Pendaflex, POCKET FILE, 3.5in EXPANSION, LETTER SIZE, RED FIBER (S24E)
- DECKER TAPE PRODUCTS Label, DL1271, FRAGILE PLEASE HANDLE WITH CARE THANK YOU, 2" X 3" (DL1271)
- BRADY Portable Label Printers, 4 1/2" W, 3.6 lb (M611-PWID)
- BRADY Portable Label Printers, 4 1/4" W, 3.1 lb (M610-KIT)
- BRADY Portable Label Printers, 9 1/2" W, 5.4 lb (M710)
- BRADY Portable Label Printers, 4 1/4" W, 3.1 lb (M610-B-SFID)
- BRADY Label Maker Printer (151294)
- BRADY Label Maker Printer (151292)
- ZEBRA PEN ZD421T 203DPI TT USB (ZD4A042-301M00EZ)
- Brady Label Makers & Printers